Shop All Cut-Resistant Gloves
Nitri-Pro
Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, M, 1 PR
Mfr # 7965R-09
Zoro # G3255920
product price: $10.99
/pr
Sold in multiples of 72 for $791.28
$791.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- ANSI/ISEA Cut Level 3
- Glove Coating Material Nitrile
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitri-Pro
- MFR # 7965R-09
- Zoro # G3255920
- UPC # 038054034191
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Size- Alpha | M |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | 3 |
Glove Coating Material | Nitrile |
Color | Black |
Suggested Use Environment | Dry |
Coating Material | Nitrile |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 30 MEDIUM)
- ACCUFORM RUNNING MAN EMERGENCY EXIT SAFETY MEXT412VP (MEXT412VP)
- PROFESSIONAL PLASTICS Complete Face Shield Assembly - IL, Clear Face Shield - Single [Each] (FABFACESHIELD-ADAPT)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Not An Entrance Door Blocked Sign, Portrait (OS-NS-A-710-V-15145)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546X-XL)
- BDG Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size M (8) (99-1-9623-8)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-D622/M)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 3XL, 1 PR (10-302-XXXL (12))
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9693PUS)
- EDGE VF, Cut-Res Gloves, S, 60FE83, PR (48-711VP)
- Nitri-Pro Cut-Resistant Gloves