Shop All Cut-Resistant Gloves
Nitri-Pro
Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR
Mfr # 7199NCR-10
Zoro # G3591257
product price: $5.45
/pr
Sold in multiples of 72 for $392.40
$392.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Size L
- Glove Coating Material Nitrile
- Color Black
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitri-Pro
- MFR # 7199NCR-10
- Zoro # G3591257
- UPC # 038054034207
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | 2 |
Glove Coating Material | Nitrile |
Color | Black |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 1 |
Suggested Use Environment | Dry |
Gauge | 10 |
Coating Material | Nitrile |
ANSI/ISEA Cut Level - 2011 | 2 |
Minimum Temperature | Not Rated |
Thickness | 10 ga |
Description
Coated Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cl2 Two-Tone Surv Orng Twill Med (SV62-2ZOT-M)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Medium, 1 Pair (3ZL51)
- SYSTEM SENSOR Carbon Monoxide Detector, Signal Device (5CGZ7)
- JUSTRITE Warning Label, 12 In. H, 10 In. W (29002)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (297-12)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- 212 PERFORMANCE Impact, Cut 5, Rancher Black, 3XL, PR (IMPC5R-05-013)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S13TAFGPU2)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (VP9676XL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3455)
- Nitri-Pro Gloves & Hand Protection