Shop All Disposable Gloves
Nitirshield
NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, M, 100 PK, Pink
Mfr # 60035PM
Zoro # G810723820
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Nitrile
- Palm Thickness 3.5 mil
- Series NitriShield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitirshield
- MFR # 60035PM
- Zoro # G810723820
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Pink |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Series | NitriShield |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC BLANK WHITE, PAK 12, 10 X 14, (U101412RB)
- PROFLEX BY ERGODYNE Slip Resitant Knee Pad w/ Shin Guard (18340)
- C.H. HANSON Hand Stamp 1/16 Char Reads (26990)
- MSA SAFETY Cartridge, Threaded, OV, CL, HC, SD, HF, CD, FM, AM, MA, Olive, 10 PK, NIOSH (492790)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, M (8), 50 PK, Green (NEC-288-M)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Black (GPNB46100)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (GRPR-XL-1-T)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, M, 200 PK (FP-FMN100430-4A)
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L (9), 100 PK, Green (1005L)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (PSD-TRIP-XL)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, L, 1000 PK, White (304750133)
- Nitirshield Gloves & Hand Protection