Shop All Anti-slip tapes, Treads & Stair Nosings
Niteglow
Stair Nosing, Photoluminescent/Black
Mfr # WP-RN3SG-NG-B.3.6
Zoro # G6531399
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Thickness 9/16 in
- Standards ASTM, OSHA
- Tread Pattern Ribbed
- Installation Method Set in Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Niteglow
- MFR # WP-RN3SG-NG-B.3.6
- Zoro # G6531399
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 42 in |
Depth | 3 in |
Lip Height | 1/4 in |
Size (DxW) | 3 1/8 in x 42 in |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Visibility Features Glow-in-the-Dark, Color Black/Glow-in-the-Dark, Edge Style Square, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Glow-In-The-Dark Insert, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 1/8 in, Overall Width 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Handicap Parking Sign, 12" W, 26" H, English, Aluminum, Blue, White (HC-NC01-12HA)
- CUSTOM LEATHERCRAFT Nitrile Disposable Gloves, 6 ml Palm, Nitrile, XL (2337X)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-WS-P-1218-L-12891)
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2G)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP CLR (UC18-00161)
- SUPERGRIT 4" Stair nosing-4'0" Black (141-BLA4)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (121BFBLA4)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- MIGHTY LINE Floor Marking Tape, L Shape, PK100 (ANGLEO)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- Niteglow Anti-slip tapes, Treads & Stair Nosings