Shop All Anti-slip tapes, Treads & Stair Nosings
Niteglow
Stair Nosing, Photoluminescent/Black
Mfr # WP-RN3SG-NG-B.3
Zoro # G6529192
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Thickness 9/16 in
- Standards ASTM, OSHA
- Tread Pattern Ribbed
- Lip Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Niteglow
- MFR # WP-RN3SG-NG-B.3
- Zoro # G6529192
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Lip Height | 1/4 in |
Depth | 3 in |
Size (DxW) | 3 1/8 in x 36 in |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Visibility Features Glow-in-the-Dark, Color Black/Glow-in-the-Dark, Edge Style Square, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Glow-In-The-Dark Insert, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 1/8 in, Overall Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE STAR Honeywell Lithium Ion Battery For Use w/ 1202G, 1902, 3820, 3820I, 4820 & 4820I (BAT-SCN01A)
- VIKING The Viking Non-Safety Boots (VW29-11)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- NITEGLOW Stair Nosing, Photoluminescent/Black (WP-RN3SG-NG-B.3.6)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 3W x 108'L, 5 Mil, Black/Yellow, 1 Roll (670652YB)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L (121131)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- BRADY Floor Marking Tape, 3" W, White, 100 ft. L (149640)
- INCOM Marking Tape, Striped, Black/White, 3" W, Material: vinyl (VHT312)
- Niteglow Anti-slip tapes, Treads & Stair Nosings