Shop All Anti-slip tapes, Treads & Stair Nosings
Niteglow
Stair Nosing, Photoluminescent/Black
Mfr # WP-RN3-A.3
Zoro # G6527871
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Thickness 1 in
- Standards ASTM E2072-74
- Includes Wood Insert
- Installation Method Set in Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Niteglow
- MFR # WP-RN3-A.3
- Zoro # G6527871
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 3 in |
Lip Height | 1/4 in |
Size (DxW) | 3 in x 36 in |
Details
Item | Stair Nosing |
Material | Extruded Aluminum |
Color | Black |
Thickness | 1 in |
Standards | ASTM E2072-74 |
Includes | Wood Insert |
Installation Method | Set in Concrete |
Tread Pattern | Ribbed |
Indoor/Outdoor Usage | Indoor, Outdoor |
Base Material | Aluminum |
Two-Stage Installation | Yes |
Nose Style | Square |
Surface Design | Multi-Strip Grit |
Edge Style | Square |
Installation Hardware Included | No |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Number of Grit Strips | 5 |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Color Black, Edge Style Square, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Wood Insert, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 in, Overall Width 36 in, Product Type Two-Part Installation Anti-Slip Stair Nosing, Standards ASTM E2072-74, Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- 3M DBI-SALA PRO Confined Space Pulley (AK020A1)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL1-38481 (TCSL1-38481)
- NITEGLOW Stair Nosing, Photoluminescent/Black (WP-RN3SG-NG-B.3.6)
- SUPERGRIT 3" Stair Nosing 4'6" Black-Drilled (131-BLA46)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 2x 30' (SGT-BF-33)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- M-D M-D Stair Edging, 32012, 36"L, Cherry, Screw Nails (32012)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT3-6)
- HY-KO 48In Green Fiberglass Marker, 36PK (A10107)
- Niteglow Anti-slip tapes, Treads & Stair Nosings