Shop All Handheld Flashlights
Nitecore
White Blue Green Red USB-C Rechargeable Signal and Safety Light
Mfr # NU06-LE
Zoro # G805951573
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Clear
- Flashlight Body Material Polycarbonate
- Length 3.75"
- Includes Nitecore NU06 LE Mini Signal Light, Hook-and-loop Bracket, Curved Hook-and-loop Helmet Bracket, MOLLE System Bracket, USB-C Charging Cable
- Width 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # NU06-LE
- Zoro # G805951573
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 3.75" |
Width | 1.75" |
Height | 5" |
Details
Body Color | Clear |
Flashlight Body Material | Polycarbonate |
Includes | Nitecore NU06 LE Mini Signal Light, Hook-and-loop Bracket, Curved Hook-and-loop Helmet Bracket, MOLLE System Bracket, USB-C Charging Cable |
Voltage | 3.7V |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Color | Black |
Item | Headlamp |
Tool Weight | 0.13 |
Special Features | Matte Finish |
Material | Polycarbonate |
Description
The NU06 LE is a mini LED safety and signal light specifically designed for outdoor activities and law enforcement personnel. It comes with four LEDs in a compact X formation: white, blue, green and red. Each LED can be activated on a constant-on, a flashing mode, and a setting allows for red and blue LED flashing as a warning signal. The NU06 LE on its own is arc rail compatible yet still comes with 3 lightweight brackets: a flat magnetic bracket for metal surfaces, a curved bracket for hook-and-loop surfaces, and a four way MOLLE system bracket. Now the NU06 LE is capable of being attached to literally every surface, from tactical bags, helmets, hook-and-loop patches, MOLLE systems on vests and armour, and anywhere else you can think of.
The NU06 LE is ultra lightweight and has a protected USB-C charging port. The upgraded internal battery is twice as big as the NU05 LE. At full charge enjoy up to 75 hours of runtime. It has a built in remaining battery life indicator as well as a charging status indicator so you are always ready for action. Made of tough high quality PC material, this lightweight signal LED is only 0.56 ounces. The NU06 LE is impact resistant up to 1m and IP66 waterproof rated making it ready for any outdoor environment.
The NU06 LE is ultra lightweight and has a protected USB-C charging port. The upgraded internal battery is twice as big as the NU05 LE. At full charge enjoy up to 75 hours of runtime. It has a built in remaining battery life indicator as well as a charging status indicator so you are always ready for action. Made of tough high quality PC material, this lightweight signal LED is only 0.56 ounces. The NU06 LE is impact resistant up to 1m and IP66 waterproof rated making it ready for any outdoor environment.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Triple Twin-4 Pin, Replacement For Batteries And Light Bulbs, Cf57Dt/E/In/841 (CF57DT/E/IN/841)
- STEELMAN Hybrid LED Rechargeable Inspection Wand and Flashlight (60809)
- WESTINGHOUSE Slightly Flared White Glass Lamp Shade (81094)
- ILC Replacement for Eiko Mh70/u/med replacement light bulb lamp (MH70/U/MED EIKO)
- NITECORE P10 v2 1100 Lumen Compact EDC Flashlight (P10 v2)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- NITECORE MT21C 1000 Lumen Multifunctional 90 Degree Adjustable Flashlight (MT21C)
- MAGLITE Mag-Lite 459-XL50-S3016 Extra large; 50 Led Flashlight; 3 Aaa; Black (459-XL50-S3016)
- Nitecore Handheld Flashlights