Shop All Battery Chargers
This Product is Discontinued
Nitecore
V2 6A 2-Channel In-Car Speedy Battery Charger with 12V Lighter Adapter and USB Ports (Discontinued)
Mfr # V2
Zoro # G801984322
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitecore
- MFR # V2
- Zoro # G801984322
- Country of Origin China
- Category Battery Chargers
Description
NITECORE's V2 In-car Speedy Battery Charger provides users with a powerful and portable charging solution for daily use and traveling. This two-channel battery charger provides a rapid combined charging current rate up to 6A or 3A per slot, allowing users the ability quickly recharge batteries on the go. A built-in micro processor automatically detects battery types and battery levels, then selects the appropriate charging mode to quickly recharge batteries while preventing battery damage at the same time.
The V2 charger is equipped with three blue LEDs (charging current) and three green LEDs (charging level) which allow users to quickly view real time charging and battery levels stats while traveling. During charging, the green LEDs will blink and turn steady when complete. All three green LEDs will blink simultaneously to alert users of an error and help prevent battery damage. Built-in safety mechanisms notify users of short circuiting, overcharging and reverse polarity to prevent overheating and prolong battery life. An innovative cup-shaped design, included 12V lighter adapter and two USB charging ports makes this charger perfect for traveling and everyday use.
The V2 charger is equipped with three blue LEDs (charging current) and three green LEDs (charging level) which allow users to quickly view real time charging and battery levels stats while traveling. During charging, the green LEDs will blink and turn steady when complete. All three green LEDs will blink simultaneously to alert users of an error and help prevent battery damage. Built-in safety mechanisms notify users of short circuiting, overcharging and reverse polarity to prevent overheating and prolong battery life. An innovative cup-shaped design, included 12V lighter adapter and two USB charging ports makes this charger perfect for traveling and everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.