Shop All Handheld Flashlights
Nitecore
UV 1800 Lumen Rechargeable Flashlight with UV Light
Mfr # P20i-UV
Zoro # G105951563
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Metal Alloy
- Length 4.7"
- Color Black
- Standards PLATO, IP, UN38.3, IEEE, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # P20i-UV
- Zoro # G105951563
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 4.7" |
Width | 1.75" |
Height | 8.5" |
Details
Body Color | Black |
Flashlight Body Material | Metal Alloy |
Color | Black |
Item | Flashlight |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Voltage | 3.7V |
Tool Weight | 0.41 |
Material | Aluminium Alloy |
Includes | P20i UV, NL2140i 4000mAh battery, CR123 battery magazine, NTH20 holster, USB-C charging cable, lanyard, clip, spare O-ring |
Special Features | HAIII military grade hard-anodized |
Description
The NITECORE P20i UV is the ultimate high performance tactical flashlight designed for law enforcement and military personnels. It emits up to 1800 lumens with a max throw of 368 yards along with a 320mW UV light. The UV beam illuminates fluorescence in materials, specially designed for patrol inspection, forensic science, and currency detection. Just press and hold the mode switch on the tail to enable the strobe mode at any time. Cycle through the 4 brightness levels and the UV mode by short pressing the mode button when the light is turned on. Mode memory ensures that the same output is activated when the flashlight is turned back on.
The P20i UV runs on an upgraded 21700i battery, achieving 1 hour on high and a max runtime of 18 hours on low. Recharge the P20i UV via its fast charge USB-C port. It can also be powered by CR123A batteries as a backup. With an IP68 waterproof rating and a covered charging port, the P20i UV can be used safely in any climate. Includes a NTH20 tactical holster and is compatible with police duty belts and standard MOLLE systems, making it an ideal choice for security, police, or military personnel. Surprises on duty can be dangerous, be ready for anything with the P20i!
The P20i UV runs on an upgraded 21700i battery, achieving 1 hour on high and a max runtime of 18 hours on low. Recharge the P20i UV via its fast charge USB-C port. It can also be powered by CR123A batteries as a backup. With an IP68 waterproof rating and a covered charging port, the P20i UV can be used safely in any climate. Includes a NTH20 tactical holster and is compatible with police duty belts and standard MOLLE systems, making it an ideal choice for security, police, or military personnel. Surprises on duty can be dangerous, be ready for anything with the P20i!
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 6500K Daylight Dimmable E26 Base 4-Pack (LR31876-4PK)
- ILC Replacement for Trojan Technologies 792934 Quartz Sleeve (792934 QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- NITECORE P20i 1800 Lumen USB-C Rechargeable LED Flashlight (P20i)
- NITECORE 3000 Lumen 1804 Yard Rechargeable LEP Flashlight (P35i)
- NITECORE P30i 2000 Lumen 1093 Yard Long Throw Flashlight (P30I)
- NITECORE P10 v2 1100 Lumen Compact EDC Flashlight (P10 v2)
- NITECORE MT06MD 180 Lumen Nichia 219B 2xAAA LED Penlight - MT06 Upgrade (MT06MD)
- NITECORE NEW P30 1000 Lumen 676 Yard Long Throw Hunting Flashlight (NEW P30)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5411GX)
- Nitecore Handheld Flashlights