Nitecore

USN3 Pro Dual-Slot Fast Digital USB Charger for Sony Camera Batteries


product price: $29.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introducing the NITECORE USN3 Pro intelligent dual-slot superb USB charger designed to recharge your Sony camera batteries fast, safe and efficiently. The USN3 Pro can charge two batteries simultaneously with a maximum output of 800mA in either slot when using a 2A output USB power adapter. When the charger is connected to a quick charge (QC) power adapter, the screen will show Quick Charge and a single slot will achieve a max output of 1200mA. A brightly lit LCD display reports real-time information including battery health, charging time, charged volume, charging current, battery voltage and type and charging mode.
No need to worry about overcharging your batteries as the USN3 Pro offers an intelligent USB charging management system that automatically applies the correct charging currents and prevents damage caused by improperly inserted batteries. This lightweight and compact charger is compatible with universally available USB power sources like laptops and power banks and includes a removable USB cable. The USN3 Pro supports various battery types (Sony NP-FM500H, NP-F730,NP-F750, NP-F550, NP-F970, NP-F770) and camera models (a99 II, a77 II, a99, a68).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.