Shop All Specialty Rechargeable Batteries
Nitecore
USB-C QC/PD 10000mAh Outdoor Power Bank
Mfr # NC10000
Zoro # G405951560
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity - Batteries 10,000 mAh
- Height 10"
- Width 1"
- Housing Material - Batteries Aluminium Alloy
- Color Carbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # NC10000
- Zoro # G405951560
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 10" |
Width | 1" |
Length | 6" |
Details
Capacity - Batteries | 10,000 mAh |
Housing Material - Batteries | Aluminium Alloy |
Color | Carbon Fiber |
Weight | 0.44 lbs |
Housing Material | Carbon Fiber |
Item | Power Bank |
Includes | NB20000, USB-C charging cable |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Voltage | 3.7V |
Application | Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical |
Description
The Nitecore NC10000 power bank is a blend of portability, reliability, and power for the toughest climates in the world. Whether you're a professional mountain climber, or an outdoor enthusiast, you can count on the NC10000 to charge a modern smart phone 3 times over at blazing speeds with its 20W QC/PD compatibility no matter where you are. Designed to withstand the harsh temperatures and high altitudes, NC10000 protects your electronics from any devastating loss of power, short-circuit, and overcharge or undercharge problems. NC10000 is the ultimate outdoor power bank for camping, climbing, hiking, and more.
The NC10000 is a great addition to anyone's go-bag or emergency kit. The NC10000 comes with a dual LED backup flashlight that can run for over 30 hours. An excellent tool to help you find things in the dark when camping, hiking, or for roadside emergencies. The single integrated USB-C port not only charges your phone, devices and tablets , but also is used to fully recharge the NC10000 in two and a half hours. The quad LED power level display gives you real time info on battery status to plan for trips in advance. Additionally, the NC10000 is rated IPX5 water resistant so it can even perform in the rain! Whether it is a once in a lifetime trip, or just a spontaneous day trip, don't leave home without the NC10000.
The NC10000 is a great addition to anyone's go-bag or emergency kit. The NC10000 comes with a dual LED backup flashlight that can run for over 30 hours. An excellent tool to help you find things in the dark when camping, hiking, or for roadside emergencies. The single integrated USB-C port not only charges your phone, devices and tablets , but also is used to fully recharge the NC10000 in two and a half hours. The quad LED power level display gives you real time info on battery status to plan for trips in advance. Additionally, the NC10000 is rated IPX5 water resistant so it can even perform in the rain! Whether it is a once in a lifetime trip, or just a spontaneous day trip, don't leave home without the NC10000.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABONA Sabona 53955 Pebbled Copper Magnetic Wristband - Small (53955)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Yuntong YT-12220 - 2 Pack (ML22-12GELMP2662)
- BATTERY CLERK AJC® Ritar 12V 14Ah 12V 14Ah Sealed Lead Acid Battery (12V-14Ah-Ritar-12V-14Ah-SLA)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Gas Detection Battery (GAS-1)
- ILC Replacement For Daytona Batt-E30025Cl (BATT-E30025CL)
- MIGHTY MAX BATTERY 14.4V NiCD Replacement Battery for iRobot Roomba 80501 - 2PK (MAX3496157)
- ILC Replacement for Auto Zone 8d-1400 (8D-1400 AUTO ZONE)
- ILC Replacement for Sony Photomatic F2as Film Camera Battery (PHOTOMATIC F2AS FILM CAMERA BATTERY SONY)
- ILC Replacement for Panasonic Lc-r123r4p (LC-R123R4P PANASONIC)
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- EXELL BATTERY Razor Battery For Braun 2000, Norelco, Remington Razors (EBR-2)
- Nitecore Specialty Rechargeable Batteries