Shop All Handheld Flashlights
Nitecore
TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Azure)
Mfr # Tube v2.0
Zoro # G701984309
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # Tube v2.0
- Zoro # G701984309
- Country of Origin China
- Category Handheld Flashlights
Description
The popular NITECORE Tube keychain flashlight 2nd generation is here with 55 lumen brightness, faster charging, and an improved lockout function. Look no further than the NITECORE Tube v2.0 for a lightweight EDC keychain flashlight. Designed to be ultra compact and lightweight, it is so easy to carry that you might forget it. At just 0.34 ounces, the Tube v2.0 weighs about one-tenth of typical car key. A familiar car key fob shape, the Tube v2.0 is just 2.2 inches in length and under an inch wide. Available in multiple colors the Tube v2.0 adds a personal touch to your EDC.
The new Tube v2.0 is great whether you want to use it everyday, or occasionally. Perfect for storing in emergency kits, or survival gear, the Tube v2.0s ultra low-drain circuitry is capable of a full year on standby current. Easily adjust the output of the Tube v2.0 to your needs with its variable brightness. Just hold the power button and the light goes from 1 to 55 lumen so it is bright enough for household tasks, outdoor use, and everything in between. Enjoy up to 58 hours of runtime on a full charge, easily done by plugging a common micro USB cable into the Tube v2.0. Add function not weight or bulk to your keychain with the Tube v2.0.
The new Tube v2.0 is great whether you want to use it everyday, or occasionally. Perfect for storing in emergency kits, or survival gear, the Tube v2.0s ultra low-drain circuitry is capable of a full year on standby current. Easily adjust the output of the Tube v2.0 to your needs with its variable brightness. Just hold the power button and the light goes from 1 to 55 lumen so it is bright enough for household tasks, outdoor use, and everything in between. Enjoy up to 58 hours of runtime on a full charge, easily done by plugging a common micro USB cable into the Tube v2.0. Add function not weight or bulk to your keychain with the Tube v2.0.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp (DH216 SERIES SURFACE ILLUM DELTRONIC)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-20)
- HALO Super Trim Air-Tite® Reflector, 30 (30HAT)
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P (CMP16ATCAB)
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- NITECORE P10 v2 1100 Lumen Compact EDC Flashlight (P10 v2)
- NITECORE MH11 1000 Lumen USB-C Rechargeable Flashlight (MH11)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- NITECORE MT06MD-PG 180 Lumen Nichia 219B 2xAAA LED Penlight - Pupil Gauge (MT06MD-PG)
- NITECORE 20,000 Lumen Rechargeable Flashlight (TM20K)
- STREAMLIGHT Tan Rechargeable 18650, 600 lm lm (88615)
- Nitecore Handheld Flashlights