Shop All Handheld Flashlights
Nitecore
TM39 Lite 5200 Lumen 1640 Yard Long Throw Flashlight
Mfr # TM39 Lite
Zoro # G101984473
product price: $399.95
/ea
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # TM39 Lite
- Zoro # G101984473
- Country of Origin China
- Category Handheld Flashlights
Description
At 5200 lumen and 1640 yards of throw, NITECORE brings the Tiny Monster series back in full force with one of the most powerful long throw flashlights available. The TM39 Lite in its compact form loses no power or brightness compared to the full size version. This high-performance searchlight features a state-of-the-art luminus sbt-90 gen 2 LED that powers this monster to almost a mile of throw, which makes it ideal for hunting, exploration, search and rescue. Choose between four brightness settings for all your needs and direct access to turbo and low for convenience. With a conveniently located dual button user interface, the TM39 Lite is easy to operate and puts the power in your hands.
An onboard OLED display reports real-time information about output, battery status, estimated runtime, and operating temperature. When powered with the recommended four NL1835HP batteries, the TM39 Lite has up to 20 hours of runtime. When it's time to charge, use the included AC adapter to directly charge the TM39 via the protected port. The OLED display will inform you of the charging status. There is nothing to fear on your next adventure, when the monster is already on your side; the NITECORE TM39 Lite.
An onboard OLED display reports real-time information about output, battery status, estimated runtime, and operating temperature. When powered with the recommended four NL1835HP batteries, the TM39 Lite has up to 20 hours of runtime. When it's time to charge, use the included AC adapter to directly charge the TM39 via the protected port. The OLED display will inform you of the charging status. There is nothing to fear on your next adventure, when the monster is already on your side; the NITECORE TM39 Lite.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 120-277V (2FSL2 33L EZ1 LP835)
- STREAMLIGHT Direct Wire Charge Cord, 12VDC (22050)
- ILC Replacement for Advance 71a7907-001db (71A7907-001DB ADVANCE)
- NITECORE P20i 1800 Lumen USB-C Rechargeable LED Flashlight (P20i)
- NITECORE MT21C 1000 Lumen Multifunctional 90 Degree Adjustable Flashlight (MT21C)
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- NITECORE MT06MD-PG 180 Lumen Nichia 219B 2xAAA LED Penlight - Pupil Gauge (MT06MD-PG)
- NITECORE P10i 1800 Lumen USB-C Rechargeable Flashlight (P10i)
- NITECORE UV 1800 Lumen Rechargeable Flashlight with UV Light (P20i-UV)
- STREAMLIGHT Stinger 2020 120V AC12V DC 1 holder Black (STL78101)
- Nitecore Handheld Flashlights