Shop All Handheld Flashlights
Nitecore
TM28 Tiny Monster 6000 Lumen QuadRay Flashlight
Mfr # TM28
Zoro # G501984325
Free Shipping & Returns
$390.00
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
- Brand Nitecore
- MFR # TM28
- Zoro # G501984325
- Country of Origin China
- Category Handheld Flashlights
Description
The NITECORE TM28 is here and ready to light up the sky. This upgrade to the TM26 is truly a Tiny Monster. It boasts a blinding 6000 lumens, capable of up to 716 yards throw, all condensed into a palm-sized package. The TM28 utilizes four CREE XHP35 HI LEDs to combine for 107,200 candelas, making it an ideal flashlight for search and rescue operations. Users can effortlessly select from 5 brightness settings, 3 special functions and 2 mode settings with the easy to operate single button user interface. Photographers and campers will enjoy the tripod mount which turns the TM28 into a stationary light with a few quick twists (tripod not included). Get real-time updates about battery status, brightness level and temperature from the on board OLED display, and when it's time to recharge, simply plug in the included AC adapter and the intelligent charging circuit will choose the appropriate charging mode based on battery type.
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
- WESTINGHOUSE Bulb T3 Xenon/Krypt 60W (0624500)
- GOLIGHT Spotlight, 65W, 12VDC, Halogen, 225000 CP (2021GT)
- SCHUMACHER ELECTRIC Rechargeable 360 degree Slim Inpsection Lamp + Magnetic Touch, Ultra-Bright 600 Kumen LEDS. (SL184RU)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 5000K, Watts: 12 W (LED12BDT8/G3/850)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- NITECORE MT06MD 180 Lumen Nichia 219B 2xAAA LED Penlight - MT06 Upgrade (MT06MD)
- NITECORE P10i 1800 Lumen USB-C Rechargeable Flashlight (P10i)
- NITECORE MT21C 1000 Lumen Multifunctional 90 Degree Adjustable Flashlight (MT21C)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P10iX)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- RAYOVAC LED Flashlight, PK8 (ROVDIY2AA1)
- Nitecore Handheld Flashlights