Shop All Handheld Flashlights
Nitecore
TIP2 720 Lumen USB Rechargeable Keychain Flashlight
Mfr # TIP2
Zoro # G101984442
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitecore
- MFR # TIP2
- Zoro # G101984442
- Country of Origin China
- Category Handheld Flashlights
Description
A true innovator never dwells on their own success. After the highly popular NITECORE TIP, NITECORE redefines keychain flashlights once again with the NITECORE TIP2. Doubling the power of the NITECORE TIP, TIP2 reaches up to 720 lumens and over 100 yards in distance. Shorter than a car key and lighter than 1.5 oz, TIP2 remains compact and lightweight. You can carry it on a keychain, in your pocket or attach it to your backpack or cap bill with its detachable clip. TIP2 is the ultimate everyday carry flashlight you never want to miss.
NITECORE TIP2 is easy to operate with a dual switch design. Press and hold the power switch to turn the light on or off and the mode switch to cycle through different brightnesses. TIP2 turns back on at the brightness level you set. Out of the box, TIP2 turns off automatically after 30 seconds to conserve the battery. You can also reconfigure the light so that it stays on until you turn the light off. TIP2 is USB rechargeable with an indicator that displays the remaining battery power. When it is time to recharge, just connect it to any USB power source. TIP2 remains waterproof by concealing the USB port with a magnetic cover.
NITECORE TIP2 is easy to operate with a dual switch design. Press and hold the power switch to turn the light on or off and the mode switch to cycle through different brightnesses. TIP2 turns back on at the brightness level you set. Out of the box, TIP2 turns off automatically after 30 seconds to conserve the battery. You can also reconfigure the light so that it stays on until you turn the light off. TIP2 is USB rechargeable with an indicator that displays the remaining battery power. When it is time to recharge, just connect it to any USB power source. TIP2 remains waterproof by concealing the USB port with a magnetic cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE MT06MD-PG 180 Lumen Nichia 219B 2xAAA LED Penlight - Pupil Gauge (MT06MD-PG)
- FEIT ELECTRIC LED HILM A23 E26 300W DL (C4000/5K/LEDG2)
- HUBBELL LIGHTING Hubbell SG1-20-PCU LED Low Profile Wall Pack w/ Photocontrol, 21W, 2200L, 5000K, Dark Bronze, DLC (SG1-20-PCU)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- NITECORE TM28 Tiny Monster 6000 Lumen QuadRay Flashlight (TM28)
- NITECORE P18 1800 Lumen Compact Flashlight with Silent Tactical Switch and Auxiliary Red LED (P18)
- NITECORE TM39 Lite 5200 Lumen 1640 Yard Long Throw Flashlight (TM39 Lite)
- NITECORE 9800 Lumen USB-C Rechargeable Flashlight (TM9K-TAC)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- NITECORE UV 1800 Lumen Rechargeable Flashlight with UV Light (P20i-UV)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- Nitecore Handheld Flashlights