Shop All Handheld Flashlights
Nitecore
TIKI GITD Blue 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light
Mfr # TIKI-GITD
Zoro # G501984462
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # TIKI-GITD
- Zoro # G501984462
- Country of Origin China
- Category Handheld Flashlights
Description
The NITECORE TIKI GITD puts the power of 300 lumens with a reach of 77 yards at your fingertips. Weighing about 0.42 ounces, this ultra lightweight mini keychain EDC light has a simple user interface that grants access to 3 light sources: white light, UV light, and high CRI light. The UV light is essential for stain, fake ID and counterfeit bill detection for security personnel, while the high CRI white light is ideal for reading and camping.
The TIKI is USB rechargeable and comes with a built-in battery, making it convenient to maintain. At the lowest mode, it can run for up to 40 hours on a single charge. Made from durable PC materials with a stainless steel alloy head, the TIKI boasts an IP66 rating, ensuring that this little guy can be used as a solid everyday carry flashlight day in and out, in any weather condition. The phosphorescent shell allows the TIKI GITD to glow in the dark after just one second of exposure to the sun or another source of UV light.
The TIKI is USB rechargeable and comes with a built-in battery, making it convenient to maintain. At the lowest mode, it can run for up to 40 hours on a single charge. Made from durable PC materials with a stainless steel alloy head, the TIKI boasts an IP66 rating, ensuring that this little guy can be used as a solid everyday carry flashlight day in and out, in any weather condition. The phosphorescent shell allows the TIKI GITD to glow in the dark after just one second of exposure to the sun or another source of UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- ILC Replacement for GE General Electric G.E F13t5/cw/cd replacement light bulb lamp (F13T5/CW/CD GE GENERAL ELECTRIC G.E)
- ILC Replacement for Coleman 5359m701 Northstar Lantern replacement light bulb lamp (5359M701 NORTHSTAR LANTERN COLEMAN)
- NITECORE MH27UV Multitask Hybrid White, Red, Blue, UV Rechargeable Flashlight (MH27UV)
- NITECORE TIKI LE 300 Lumen USB Rechargeable Keychain Flashlight R/B (TIKI-LE)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Orange) (Tube v2.0)
- NITECORE P10i 1800 Lumen USB-C Rechargeable Flashlight (P10i)
- NITECORE NEW P30 1000 Lumen 676 Yard Long Throw Hunting Flashlight (NEW P30)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- HILLMAN 1 in. Dia. Tempered Steel Silver Split Rings & Cable Key Ring (5935937)
- Nitecore Handheld Flashlights