Shop All Handheld Flashlights
Nitecore
THUMB 85 Lumen Tiltable Keychain Light
Mfr # THUMB
Zoro # G301984457
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitecore
- MFR # THUMB
- Zoro # G301984457
- Country of Origin China
- Category Handheld Flashlights
Description
The NITECORE THUMB is a lightweight, versatile keychain flashlight using two high performance LED to emit up to 85 lumens with three brightness levels. The adjustable head of the THUMB can be angled within a 120 degree range for directed lighting while working on household chores, camping and in emergencies. The THUMB also includes a secondary red LED for preserving night vision and emergency signaling. Easily recharge the THUMB via the conveniently located micro USB charging port. Fully charged, the built-in li-ion battery provides up to 22 hours of runtime. Constructed from polycarbonate materials to withstand heavy usage, the THUMB includes a metal rear suspension ring capable of withstanding 77lbs of weight.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Mitutoyo-201131 replacement light bulb lamp (MITUTOYO-201131 LIGHT BULB / LAMP)
- FEIT ELECTRIC 60W LED A19 5000K 10PK (A80085010KLED10)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- NITECORE EF1 Explosion-Proof Flashlight (EF1)
- NITECORE MT06MD 180 Lumen Nichia 219B 2xAAA LED Penlight - MT06 Upgrade (MT06MD)
- NITECORE P20UV V2 1000 Lumen LED Flashlight (P20UV V2)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- NITECORE MT21C 1000 Lumen Multifunctional 90 Degree Adjustable Flashlight (MT21C)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- ENERGIZER Energizer Pled23Aeh Metal Led 2 Aaa Pen Light (3464393)
- Nitecore Handheld Flashlights