Shop All Handheld Flashlights
Nitecore
T4K 4000 Lumen Super Bright Keychain EDC Flashlight
Mfr # T4K
Zoro # G201984403
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitecore
- MFR # T4K
- Zoro # G201984403
- Country of Origin China
- Category Handheld Flashlights
Description
The Nitecore T4K's quad LEDs quadruple the power to 4000 lumen while maintaining the compact size and stylish design reminiscent of Nitecore's award winning Tup EDC flashlight. That translates to over 228 yards of throw and illumination from a thumb-sized keychain EDC flashlight. The keyring has a built-in mechanical quick release design for fast deployment and usage. Additionally, with the included adjustable pocket clip, you have an ideal EDC companion. Here to stay is the intuitive dual button design with instant turbo making the T4K a must have accessory for any keychain, emergency kit, or outdoor set.
The Nitecore T4K's built-in USB-C fast charging fully juices the T4K in under 1.5 hours and provides over 67 hours of effective runtime per charge. The OLED display gives real-time information on battery level and charging status. If that's not enough, the two lockout functions further improve battery life and performance. With multiple built-in charging safeguards, IP54 weather resistant rating, and a 66 pound rated keyring the T4K is the definition of rugged.
The Nitecore T4K's built-in USB-C fast charging fully juices the T4K in under 1.5 hours and provides over 67 hours of effective runtime per charge. The OLED display gives real-time information on battery level and charging status. If that's not enough, the two lockout functions further improve battery life and performance. With multiple built-in charging safeguards, IP54 weather resistant rating, and a 66 pound rated keyring the T4K is the definition of rugged.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 280 lm lm (BTL-150-HLS)
- METALUX Wn Ser - 2 Lmp Rpl Lns (WN-2A-U)
- FEIT ELECTRIC 24 in. 1-Light each 50 W LED Shop Light (SHOP284050MOTBA)
- GE LAMPS Ballast, 400w MH M59 or H33 5-Tap (GEM-400ML5AA-4-5)
- NITECORE Red Green Blue IR Signal and Safety Light (NU06-MI)
- NITECORE P10 v2 1100 Lumen Compact EDC Flashlight (P10 v2)
- NITECORE P20UV V2 1000 Lumen LED Flashlight (P20UV V2)
- NITECORE MT06MD-PG 180 Lumen Nichia 219B 2xAAA LED Penlight - Pupil Gauge (MT06MD-PG)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P20iX)
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- LEDLENSER IF2R Rechargeable Mini Area Light - 200 Lumens (502170)
- Nitecore Handheld Flashlights