Shop All Rechargeable Flashlights
Nitecore
SRT6i 2100 Lumen Long throw Rechargeable Flashlight
Mfr # 6952506407576
Zoro # G108665917
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Weight 0.63 lbs
- Length 10"
- Color Black
- Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # 6952506407576
- Zoro # G108665917
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 2" |
Length | 10" |
Details
Weight | 0.63 lbs |
Item | Flashlight |
Color | Black |
Material | Metal Alloy |
Description
The SRT6i tactical flashlight combines the high lumen and long throw with Smart Ring selector for ease of use and precise control. The high performance LED produces a 2100 lumens max and reaches over 557 yards of beam throw. The SRT6i can be fast charged via its built-in USB-C port. Once it is fully charged, it can achieve a max runtime of over 70 hours on the low mode. The heavy duty springs and 2m impact resistance allow the SRT6i to withstand harsh environments and shine without pause, making it an amazing tactical package.
The tail cap of SRT6i supports the ultimate one handed user experience with maximum control. The robust primary switch controls momentary and constant activation while the mode pedal has been angled for even easier access while wearing thick gloves. Back in action is the tail stand capability, preventing accidental activation while providing a secure attachment point for lanyards. The stainless steel bezel with three silicone nitrided inlays reduces glass to rubble, making SRT6i an indispensable tool for emergencies. With an IP68 waterproof rating and a covered charging port, the SRT6i can be used safely in any climate.
The tail cap of SRT6i supports the ultimate one handed user experience with maximum control. The robust primary switch controls momentary and constant activation while the mode pedal has been angled for even easier access while wearing thick gloves. Back in action is the tail stand capability, preventing accidental activation while providing a secure attachment point for lanyards. The stainless steel bezel with three silicone nitrided inlays reduces glass to rubble, making SRT6i an indispensable tool for emergencies. With an IP68 waterproof rating and a covered charging port, the SRT6i can be used safely in any climate.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X2 LXT Cordless/Corded Work Light 18V (DML809 + BL1860B-2)
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- BLAZING LEDZ 8 LED 48 lm Assorted LED Flashlight w/Laser Pointer AAA Battery (900217)
- CURRENT A19 E26 (Medium) LED Garage Door Bulb Soft White 100 Watt Equivalence (93116005)
- NITECORE P23i 3000 Lumen Rechargeable Flashlight (6952506407538)
- NITECORE EDC27 3000 Lumen Ultra Slim Flat EDC Flashlight (6952506407590)
- NITECORE TM12K 12,000 Lumen Rechargeable Flashlight (6952506407477)
- NEBO Rechargeable 500-Lumen LED Spotlight Flashlight with 1 Mile Beam (NEB-SPT-1001)
- ASTRO PNEUMATIC 1000 Lumens Wireless USB Folding DoubleSided LED Slim Light (AO52SLC)
- LITEZALL Rechargeable Ultac OG Soft Touch Flashlight (LA-ULTACOG-4/16)
- HOLEX LED torch with rechargeable battery- Type: 170 (081364 170)
- Nitecore Rechargeable Flashlights