Nitecore

Solar Panel, 100 W, DC, USB type C & A


product price: $349.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Width 56.3 in
  • Overall Height 22.8 in
  • Overall Depth 1 in
  • Connector DC, USB type C & A
  • Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 56.3 in
Overall Height 22.8 in
Overall Depth 1 in

Details

Item Solar Panel
Maximum Power Point 100 W
Connector DC, USB type C & A
Material Polycarbonate
Standards PLATO, IP, UN38.3, IEEE, CE
Weight 5.4375 lbs
Includes FSP100, Hook-and-loop fastener
Features Matte Finish
Color Black

Description

The Nitecore FSP100 is a 100w solar panel that provides a sustainable power solution off the grid and on the go. It consists of eight foldable 1ft x 1ft square solar panels. When expanded, these solar panels harvest solar rays with an outstanding cell efficiency of over 24%, 10% more than typical solar panels. When collapsed, the FSP100 is the size of a typical laptop and only weighs 4.6 pounds, great for transport and storage. Comes with four output ports to utilize that power: a DC port, a USB-C port as well as two USB-A ports. It is efficient, lightweight and portable! For the modern outdoor sportsman, nothing compares to the FSP100.
The FSP100 is also durable and versatile. Its solar panels are encased in a high density abrasion resistant and waterproof fabric, which protects panels during use, transport and storage. While expanded, its exposed cable loops run along the edge of the panel. These loops can be zip-tied, cinched, or bungee corded down on top of trucks, campers, tents, roofs and more! FSP100 is ideal for long extended road trips or camping trips where traditional outlets are no longer available. Let the sun be your new back-up battery!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.