Shop All Flashlight Accessories
Nitecore
RSW3 Pressure Switch for NEW P12, NEW P30
Mfr # RSW3
Zoro # G201984458
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # RSW3
- Zoro # G201984458
- Country of Origin China
- Category Flashlight Accessories
Description
Take your NITECORE NEW P12 tactical and NEW P30 long throw flashlights to the next level with the NITECORE RSW3 pressure switch. Just replace the original tailcap with the pressure switch, and position the pressure pad where you can easily access it. The tough durable coil cable is only a foot long when compressed and is tight and secure preventing snags. When fully stretched it can extend up to 22 inches so it work on almost any platform no matter how long.
The RSW3 gives you two new ways to use your light: the side switch on the tail cap or the pressure pad. For constant on and off, click the tail cap side switch. The tail cap switch preserves mode memory and will return your light to the setting you were on before you turned it off. To operate the pressure pad, while the light is off, press and hold the pressure pad for momentary on light and release when you are done. Of course both the NEW P12 and NEW P30 comes with a side switch on the flashlight body which is used to cycle through the brightness settings and special modes. Add this great accessory to your new light and let the RSW2D help keep you ready for action with no surprises or distractions.
The RSW3 gives you two new ways to use your light: the side switch on the tail cap or the pressure pad. For constant on and off, click the tail cap side switch. The tail cap switch preserves mode memory and will return your light to the setting you were on before you turned it off. To operate the pressure pad, while the light is off, press and hold the pressure pad for momentary on light and release when you are done. Of course both the NEW P12 and NEW P30 comes with a side switch on the flashlight body which is used to cycle through the brightness settings and special modes. Add this great accessory to your new light and let the RSW2D help keep you ready for action with no surprises or distractions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- ILC Replacement for Sylvania F25t8/350bl/18in/eco replacement light bulb lamp (F25T8/350BL/18IN/ECO SYLVANIA)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- NITECORE UA42Q 2-Port Quick Charge USB 2.0 & 3.0 Adapter (UA42Q)
- NITECORE NTH25 Rotary Flashlight Holster with Adjustable Belt Clip (NTH25)
- NITECORE LMA1 Rotary Flashlight Helmet Mount (LMA1)
- NITECORE NPS600 Power Station (NPS600)
- NITECORE UAC20 3.3ft USB Type C 3A Fast Charging Cable (UAC20)
- NITECORE NTH10 Rigid 1 in Diameter Flashlight Adjustable Holster (NTH10)
- NTC NTC NTC0006 0.62 x 24 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0006)
- Nitecore Flashlight Accessories