Shop All Handheld Flashlights
Nitecore
Red Green Blue IR Signal and Safety Light
Mfr # NU06-MI
Zoro # G905951565
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Clear
- Flashlight Body Material Polycarbonate
- Length 3.63"
- Material Polycarbonate
- Tool Weight 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # NU06-MI
- Zoro # G905951565
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 3.63" |
Width | 1.63" |
Height | 4.88" |
Details
Body Color | Clear |
Flashlight Body Material | Polycarbonate |
Item | Headlamp |
Material | Polycarbonate |
Tool Weight | 0.44 |
Voltage | 3.7V |
Color | Black |
Special Features | Matte Finish |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Includes | Nitecore NU06 MI (Including ARC Rail Adapter), USB-C Charging Cable, Magnetic Hook-and-loop Bracket, Curved Hook-and-loop Helmet Bracket, MOLLE System Bracket |
Description
The NU06 MI is a mini LED safety and signal light specifically designed for outdoor activities and law enforcement personnel. It comes with four LEDs in a compact X formation: IR, blue, green and red. Each LED can be activated on a constant-on, a flashing mode, and a setting allows for red and blue LED flashing as a warning signal. The IR LED allows for signaling and identification with special night vision equipment and gear. The NU06 MI on its own is arc rail compatible yet still comes with 3 lightweight brackets: a flat magnetic bracket for metal surfaces, a curved bracket for hook-and-loop surfaces, and a four way MOLLE system bracket. Now the NU06 MI is capable of being attached to literally every surface, from tactical bags, helmets, hook-and-loop patches, MOLLE systems on vests and armor, and anywhere else you can think of.
The NU06 MI is ultra lightweight and has a protected USB-C charging port. The upgraded internal battery is twice as big as the NU05 LE. Enjoy up to 75 hours of runtime at full charge. It has a battery life indicator as well as a charging status indicator so you are always ready for action. Made of tough high quality PC material, this lightweight signal LED is only 0.56 ounces. The NU06 MI is impact resistant up to 1m and IP66 waterproof rated making it ready for any outdoor environment.
The NU06 MI is ultra lightweight and has a protected USB-C charging port. The upgraded internal battery is twice as big as the NU05 LE. Enjoy up to 75 hours of runtime at full charge. It has a battery life indicator as well as a charging status indicator so you are always ready for action. Made of tough high quality PC material, this lightweight signal LED is only 0.56 ounces. The NU06 MI is impact resistant up to 1m and IP66 waterproof rated making it ready for any outdoor environment.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux 27W Desk & Floor Lamp replacement light bulb lamp (27W DESK & FLOOR LAMP VERILUX)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- ILC Replacement for ADB / Alnaco 3400-0125 replacement light bulb lamp (3400-0125 ADB / ALNACO)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Orange) (Tube v2.0)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- NITECORE UV 1800 Lumen Rechargeable Flashlight with UV Light (P20i-UV)
- NITECORE THUMB LEO 45 Lumen White & UV Keychain Light (THUMB)
- NITECORE 3000 Lumen 1804 Yard Rechargeable LEP Flashlight (P35i)
- GUARD DOG SECURITY Guard Dog Functional Flashlight, NiCd (TL-GD820)
- Nitecore Handheld Flashlights