Shop All Handheld Flashlights
Nitecore
P30i 2000 Lumen 1093 Yard Long Throw Flashlight
Mfr # P30I
Zoro # G901984420
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # P30I
- Zoro # G901984420
- Country of Origin China
- Category Handheld Flashlights
Description
The Nitecore P30i is the ultimate long throw flashlight that cuts through the fogs and wild and reaches far away in distance, great for hunting or search and rescue. The P30i emits a 2000 lumen beam that can reach up to 1093 yards of throw, making it one of the longest throwing flashlights. The P30i comes with intuitive controls for easy operation. Half press the tail switch for momentary-on or full press for constant illumination. While the light is on, tap the side button to cycle through your brightness settings.
Paired with the included 5000mAh 21700 iSeries rechargeable battery, the P30i is capable of up to 100 hours of extended runtime. The protected USB-C port can be used to charge the flashlight or connect the pressure switch for remote control when mounted. Built from durable aero grade aluminium alloy and rated IP68 waterproof, the P30i is a great all weather tool for long range lighting needs. Grab a P30i for your next long distance hunting, exploring, or search expedition.
Paired with the included 5000mAh 21700 iSeries rechargeable battery, the P30i is capable of up to 100 hours of extended runtime. The protected USB-C port can be used to charge the flashlight or connect the pressure switch for remote control when mounted. Built from durable aero grade aluminium alloy and rated IP68 waterproof, the P30i is a great all weather tool for long range lighting needs. Grab a P30i for your next long distance hunting, exploring, or search expedition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- PROMIER PRODUCTS Kodiak Kommuter Plasma Torch and Utility Light (K-PLASMATSK-6/12)
- ILC Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp (FCS 64640 HLX OSRAM SYLVANIA)
- MAXLITE Luminaire, 23 3/4 in W, 47 3/4 in L (MLFP24G427WCSCR)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- NITECORE TM28 Tiny Monster 6000 Lumen QuadRay Flashlight (TM28)
- NITECORE 20,000 Lumen Rechargeable Flashlight (TM20K)
- NITECORE MT06MD-PG 180 Lumen Nichia 219B 2xAAA LED Penlight - Pupil Gauge (MT06MD-PG)
- UNITED SCIENTIFIC Flashlight, Led (FSLT02)
- Nitecore Handheld Flashlights