Shop All Handheld Flashlights
Nitecore
P20UV V2 1000 Lumen LED Flashlight
Mfr # P20UV V2
Zoro # G701984446
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # P20UV V2
- Zoro # G701984446
- Country of Origin China
- Category Handheld Flashlights
Description
The NITECORE P20UV v2 has been refined to provide you with the best tactical experience possible. This flashlight throws 1000 lumens over 179 yards, boasting 2.5 hours of run time on high and up to 46 hours on low. Designed for military, law enforcement, and security personnel, the P20UV v2 includes a UV light for patrol, forensics, or document inspection. The dual-switch tailcap makes for easy one-handed operation with direct access to turbo and strobe. The light has three operating modes; tactical, law enforcement and daily mode to cover all your needs.
The P20UV v2 operates on a single 18650 battery or 2x CR123A batteries, further increasing its versatility. Combined with a power indicator in the tail cap, means a dead battery will never surprise you again. The bezel features three silicon nitride ceramic inlays for enhanced glass breaking. Aero-grade aluminum with diamond knurling enhances grip and durability. The P20UV v2 fits snugly in the included NTH20 holster. At under 6 inches and just 4.71 oz, an IP68 rating, and 1 meter of impact resistance; the new P20UV v2 is ready for duty.
The P20UV v2 operates on a single 18650 battery or 2x CR123A batteries, further increasing its versatility. Combined with a power indicator in the tail cap, means a dead battery will never surprise you again. The bezel features three silicon nitride ceramic inlays for enhanced glass breaking. Aero-grade aluminum with diamond knurling enhances grip and durability. The P20UV v2 fits snugly in the included NTH20 holster. At under 6 inches and just 4.71 oz, an IP68 rating, and 1 meter of impact resistance; the new P20UV v2 is ready for duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-s13w/27 replacement light bulb lamp (PL-S13W/27 PHILIPS)
- SATCO 25 W A19 Incandescent - Clear - 3000 Hours - 100L - Medium Base - 120V (S2411)
- METALUX Fpanel 2800L, 30K, 0-10V, 90 Cri, 2X2 (22FP2830C9)
- ILC Replacement for Sylvania 14513 replacement light bulb lamp (14513 SYLVANIA)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- NITECORE TIKI GITD Blue 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- NITECORE MH27UV Multitask Hybrid White, Red, Blue, UV Rechargeable Flashlight (MH27UV)
- NITECORE P18 1800 Lumen Compact Flashlight with Silent Tactical Switch and Auxiliary Red LED (P18)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- WHOLE-IN-ONE Magnetic Silicone Orange 30 LED Flex ORANGE Flashlight 3 Functions Handsfree (WH1694629)
- Nitecore Handheld Flashlights