Shop All Headlamps
Nitecore
NU33 700 Lumen LED Rechargeable Headlamp with White and Red Beams
Mfr # 6952506407392
Zoro # G908665919
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Casing Material Polycarbonate
- Includes NU33 Headlamp, USB-C Charging Cable, Headband
- Width 6"
- Weight with Batteries 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6" |
Length | 7" |
Height | 3" |
Details
Body Color | Black |
Casing Material | Polycarbonate |
Includes | NU33 Headlamp, USB-C Charging Cable, Headband |
Weight with Batteries | 0.38 |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Item | Headlamp |
Description
Brighter, smaller and runs longer, the NITECORE NU33 rechargeable headlamp is a noteworthy upgrade from the highly rated NU32 headlamp. Equipped with an upgraded unibody optical lens system, the NU33 emits a bright 700 lumen for distances up to 147 yards on Turbo mode. Switch freely between a primary white LED, offering three brightness settings, to a high CRI auxiliary LED for even flood illumination, ideal for close up tasks and reading. Alternatively, switch to the red auxiliary LED and protect your night vision or a long lasting signal light. The lightweight NU33 takes the center stage as Nitecore's new all-rounder headlamp for night running, outdoor adventures, or camping.
The NU33 has a built-in high capacity rechargeable battery that can achieve a maximum runtime of 147 hours on its lowest setting. Now with an integrated USB-C port the NU33 fast charges to full in only one and a half hours. A power indicator tells you when it's time to charge while lockout mode prevents accidental activation. This NU33 is rated IP66 water resistant, features a bold new aerodynamic unibody design that efficiently dissipates heat and looks stylish to boot.
The NU33 has a built-in high capacity rechargeable battery that can achieve a maximum runtime of 147 hours on its lowest setting. Now with an integrated USB-C port the NU33 fast charges to full in only one and a half hours. A power indicator tells you when it's time to charge while lockout mode prevents accidental activation. This NU33 is rated IP66 water resistant, features a bold new aerodynamic unibody design that efficiently dissipates heat and looks stylish to boot.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- ILC Replacement for Osram Sylvania 41930sp replacement light bulb lamp (41930SP OSRAM SYLVANIA)
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MXR100/U/MED)
- ILC Replacement For HIKARI JD 130V 100W DC BA15D (WX-SLJU-2)
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- NITECORE MT10C 920 Lumen Rotary Helmet Mounting Rechargeable Flashlight Kit (MT10C+LMA1)
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- NITECORE 1750 Lumen USB-C Rechargeable Headlamp (HC65v2)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- Nitecore Headlamps