Shop All Headlamps
Nitecore
NU25 400 Lumens Ultralight Rechargeable Headlamp
Mfr # 6952506407439
Zoro # G108665948
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Casing Material Polycarbonate
- Weight with Batteries 0.26
- Width 1"
- Standards PLATO, IP, UN38.3, IEEE, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1" |
Length | 10" |
Height | 6" |
Details
Body Color | Black |
Casing Material | Polycarbonate |
Weight with Batteries | 0.26 |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Item | Headlamp |
Includes | Nitecore NU25 Headlamp, Sports Headband, USB-C Charging cord |
Description
The NU25 is back lighter and more powerful than before with a dual beam spotlight and floodlight for a combined 400 lumen max that can reach out to 70 yards. Equipped with an upgraded unibody optical lens system switch freely between a primary spot LED, offering three brightness settings, to the flood LED for even wide illumination, ideal for close up tasks and reading. Alternatively, switch to the dual red auxiliary LEDs and protect your night vision or a long lasting signal light. The lightweight NU25 takes the center stage as Nitecore's new all-rounder headlamp for night running, outdoor adventures, or camping.
The NU25 has a built-in 650mAh rechargeable battery that can achieve a maximum runtime of 45 hours on its lowest setting. Now with an integrated USB-C port the NU25 fast charges to full in only one and a half hours. A power indicator tells you when it's time to charge while lockout mode prevents accidental activation. The intuitive dual button interface puts the controls right at your fingertips so you have more time to enjoy the surroundings. Ready for the outdoors? The NU25 is rated IP66 water resistant, features a bold new aerodynamic unibody design that efficiently dissipates heat and looks stylish to boot.
The NU25 has a built-in 650mAh rechargeable battery that can achieve a maximum runtime of 45 hours on its lowest setting. Now with an integrated USB-C port the NU25 fast charges to full in only one and a half hours. A power indicator tells you when it's time to charge while lockout mode prevents accidental activation. The intuitive dual button interface puts the controls right at your fingertips so you have more time to enjoy the surroundings. Ready for the outdoors? The NU25 is rated IP66 water resistant, features a bold new aerodynamic unibody design that efficiently dissipates heat and looks stylish to boot.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AB Dick 148 240volt replacement light bulb lamp 2 Pack (148 240VOLT AB DICK)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- ILC Replacement for Damar 1191b replacement light bulb lamp (1191B DAMAR)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- NITECORE 1200 Lumen USB-C Rechargeable Headlamp (HC60v2)
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- NITECORE 1750 Lumen USB-C Rechargeable Headlamp (HC65v2)
- LEDLENSER Ledlenser H19R Core, 3500 Lumens (880503)
- Nitecore Headlamps