Shop All Headlamps
Nitecore
NU05 v2 Rechargeable Red White Safety and Signal Light Kit
Mfr # 6952506407309
Zoro # G108665931
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Color Clear
- Casing Material Polycarbonate
- Width 1"
- Includes NU05v2 Light, Bike Mount, Headband, USB-C Charging Cable
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1" |
Height | 10" |
Length | 6" |
Details
Body Color | Clear |
Casing Material | Polycarbonate |
Includes | NU05v2 Light, Bike Mount, Headband, USB-C Charging Cable |
Item | Headlamp |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Weight with Batteries | 0.38 |
Description
The NU05 v2 is the return of the original signal light now with a bigger battery and improved USB-C charging. The quad LED signal light is the perfect blend of style and function with two bright white LEDs and two red LEDs. The dual white LEDs can be activated for a 40 lumen max with constant on mode as a simple flashlight or headlamp, or flashing mode as a simple signal. The dual red LEDs can be activated on slow flashing or fast flashing modes depending on your speed or visibility conditions. The ultra lightweight NU05 v2 with its sturdy rear clip can be attached to bags, caps, cats, or belts and of course, can be used with the included strap as a rudimentary headband, or wrist light. The perfect companion for walks, runs, jogs, or midnight excursions.
The NU05 v2 retains the same ultra compact and lightweight form factor, at just over an inch on either side, and weighing only four tenths of an ounce. However, it has been upgraded to a bigger battery that can power the signal light for over 47 hours, nearly two full days of runtime. The integrated USB-C port now allows for fast charging for even faster usage. Made from sturdy polycarbonate materials, the NU05 v2 is naturally impact resistant and rated IP66 making it suitable for rainy or foggy weather. Be seen, and protect yourself with the NU05 v2 on your next outdoor trip.
The NU05 v2 retains the same ultra compact and lightweight form factor, at just over an inch on either side, and weighing only four tenths of an ounce. However, it has been upgraded to a bigger battery that can power the signal light for over 47 hours, nearly two full days of runtime. The integrated USB-C port now allows for fast charging for even faster usage. Made from sturdy polycarbonate materials, the NU05 v2 is naturally impact resistant and rated IP66 making it suitable for rainy or foggy weather. Be seen, and protect yourself with the NU05 v2 on your next outdoor trip.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® LED Flashlight (ML103)
- ILC Replacement for SYLVANIA F14W/133 (F14W/133 SYLVANIA)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K (24T5HO/46-840/IF35/P/DIM 10/1)
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- NITECORE MT10C 920 Lumen Rotary Helmet Mounting Rechargeable Flashlight Kit (MT10C+LMA1)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- NITECORE HC35 2700 Lumen USB Rechargeable 21700 Headlamp (HC35)
- NITECORE 1200 Lumen USB-C Rechargeable Headlamp (HC60v2)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- LEDLENSER iH5R 400 lumen rechargeable compact headlamp (iH5R)
- Nitecore Headlamps