Shop All Flashlight Accessories
Nitecore
NSH10 Titanium Carabiner Multi-Tool
Mfr # NSH10
Zoro # G501984400
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitecore
- MFR # NSH10
- Zoro # G501984400
- Country of Origin China
- Category Flashlight Accessories
Description
The NITECORE NSH10 titanium snap hook is a lightweight and stylish must-have edc multi-tool carabiner. The precision machining yields a slick design with stylish angular lines and a smooth fine sandblasted finish. The textured finish allows for a nice grip texture, with an easily manipulated 45 degree spring-loaded latch. What's more, the NSH10 only weights 0.26 oz or 7.5 grams, that is about the weight of 2 sheets of paper. Clipped to a belt loop, or bag, you can easily take it anywhere as a durable lightweight keychain organizer.
The NSH10 features two compartments, accessible through a single latch, allowing you to organize your edc keychain items. One side of the NSH10 doubles as a built-in bottle opener, while the tip is beveled down to work as a flat-head screwdriver. With all of this functionality in a lightweight compact package, the NSH10 is a great multi-tool keychain system for anyone.
The NSH10 features two compartments, accessible through a single latch, allowing you to organize your edc keychain items. One side of the NSH10 doubles as a built-in bottle opener, while the tip is beveled down to work as a flat-head screwdriver. With all of this functionality in a lightweight compact package, the NSH10 is a great multi-tool keychain system for anyone.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Rectuangular Lamp Grommet Cover (M49705)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Ww Bx25 (BU25LEDFC9-TWWA)
- ILC Replacement for American Ultraviolet Gml005 Ballast (GML005 BALLAST AMERICAN ULTRAVIOLET)
- NEWHOUSE LIGHTING E11 Non-Dim Mini-Candelabra Base 5W LED Light Bulbs Warm White, PK 4 (E11-5060-4)
- NITECORE NTH10 Rigid 1 in Diameter Flashlight Adjustable Holster (NTH10)
- NITECORE UAC20 3.3ft USB Type C 3A Fast Charging Cable (UAC20)
- NITECORE RSW3 Pressure Switch for NEW P12, NEW P30 (RSW3)
- NITECORE VCL10 QuickCharge 3.0 USB Car Charger with White & Red Flashlight (VCL10)
- NITECORE Quick Charging 3.0 USB Charger Adapter (QC3.0)
- NITECORE NPS600 Power Station (NPS600)
- STREAMLIGHT STINGER LED w/AC 120/DC SC 2-HOLDERS (SR75713)
- Nitecore Flashlight Accessories