Shop All Portable Device Chargers
Nitecore
NPB4 20,000mAh Waterproof Power Bank
Mfr # NPB4
Zoro # G101984398
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # NPB4
- Zoro # G101984398
- Country of Origin China
- Category Portable Device Chargers
Description
The Nitecore NPB4 power bank is lightweight, high capacity, and waterproof, your ideal power solution for outdoor activities and everyday carry! IP68 rated and waterproof up to 2m underwater, with 1m of drop resistance, NPB4 can take a splash or an accidental drop while running, hiking, trekking or kayaking. It is small but mighty, with enough power to charge smartphones, headlamps, headphones, and more. At 4 inches long and just 13oz, you won't even notice the NPB4. Included is a high strength molle compatible nylon holster that lets you easily carry the NPB4 on your backpack, belt, or kit.
NPB4 can quickly charge 3 devices at the same time on the go with QC 3.0 support and 18W of max output. It comes with two USB-A output ports for USB devices, and a USB-C port for both output and charging. It also has a micro USB secondary charging port to use with USB cables. Never get caught off guard with a dead power pack again, thanks to the touch sensor power level display. Travelling? NPB4 is TSA compliant with multiple protection safeguards including overcharge, short-circuit, and thermal protection. No matter what you do or where you go, have supreme confidence in the NPB4, even on your toughest days.
NPB4 can quickly charge 3 devices at the same time on the go with QC 3.0 support and 18W of max output. It comes with two USB-A output ports for USB devices, and a USB-C port for both output and charging. It also has a micro USB secondary charging port to use with USB cables. Never get caught off guard with a dead power pack again, thanks to the touch sensor power level display. Travelling? NPB4 is TSA compliant with multiple protection safeguards including overcharge, short-circuit, and thermal protection. No matter what you do or where you go, have supreme confidence in the NPB4, even on your toughest days.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Waterproof 10key Touchpad Kyb (AKB-270UB)
- LOGITECH MK270 Wireless Combo (920004536)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery for Zip'r Roo 3-Wheel ZIPROO AGM Wheelchair (ML15-1237568)
- MIGHTY MAX BATTERY 12V 22AH Battery Replacement for Black and Decker 244509-00 - 4 Pack (ML22-12MP41125108132)
- NITECORE NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank (NB20000)
- NITECORE Carbo 20000 Lightweight QC 20000mAh Power Bank (6952506495702)
- NITECORE Carbo 10000 Lightweight QC 10000mAh Power Bank (6952506495795)
- KANTEK Charger, Wireless with 5 USB Ports (DC1300B)
- LYNKTEC Portable Power Charger USB, Reeljuice 3X (LTRJ-0003-USB-BK)
- POWER UP! USB Charger AC-DC 2 pc White (191-052123)
- VENTEV Portable Magnetic Battery 5,000 mAh, Gray (MCBAT-5K257464)
- Nitecore Portable Device Chargers