Nitecore

NL1834R 3400mAh USB Rechargeable 18650 Battery (Discontinued)


This Product is Discontinued
Shop for all Rechargeable Batteries
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The NITECORE NL1834R 18650 battery is a revolutionary battery designed with a built-in micro-USB charging port making charging easier than ever! No more need for an extra charger as this battery can be charged directly using a standard micro-USB charging cable (sold separately). Simply plug the battery into an available power source and a red indicator light under the + pole (positive) will turn green upon completion. Alternatively, these batteries can still be charged on an external charger if desired. The NL1834R batteries are designed for powering high drain devices such as high-output flashlights, lanterns, headlamps, and bike lights, as well as a variety of other appliances and devices. With built in smart charging circuitry and other integrated safety features through-out, this battery will safely work in the majority of button-top compatible devices.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products