NITECORE FL-NITE-MH27UV Multi Task Hybrid White; Red; Blue & UV Rechargeable Flashlight
Mfr # FL-NITE-MH27UV
Zoro # G504150758
Product Information
- Brand Nitecore
- MFR # FL-NITE-MH27UV
- Zoro # G504150758
- UPC # 6952506402021
- Country of Origin China
- Category Handheld Flashlights
Description
Modeled after the Red Dot Award winning NITECORE MH27, the NITECORE MH27UV is an incredibly versatile, multi-purpose tool. The MH27UV emits up to 1000 lumens across four output levels, five special modes, and three constant colored lights of red, blue, and ultraviolet using a CREE XP-L LED capable of 505 yards throw. Use the UV light for ID & currency verification, fluid tracking and pest control and the red output for night vision preservation. The blue LED can be used for hunting purposes such as blood tracking and fog cutting. The MH27UV offers a tactical tail cap switch to control on/off and momentary functions and a dual-button side switch to adjust output and brightness. Adding power is easy with a built-in USB charging port and included charging cable. Uses 1x 18650 battery or 2x CR123A and a power indicator under the side switch keeps users informed of battery power level and charging status. Included with the MH27UV is a holster, charging cable, pocket clip, tactical ring, lanyard, spare charging port cover, spare O-ring and spare tail cover.
Features- Quadruple source flashlight optimized for tactical applications, with ultraviolet LED for authentification and florescence activation
- Utilizes a CREE XP-L HI V3 LED
- Versatile 500mW ultraviolet light at 365nm wavelength
- Integrated Precision Digital Optics Technology provides extreme reflector performance
- Maximum beam intensity up to 53,500cd
- Maximum beam distance up to 462 meters
- Uses one 18650 Li-ion battery for maximum runtime up to 708 hours
- High efficiency constant current circuit enables maximum output up to 1,000 lumens
- Equipped with unique bicolored tactical /signaling lights
- 4 brightness levels and 6 special modes are easily accessible via dual side switches
- Direct access to turbo and UV modes
- Advanced temperature regulation technology
- Spring-loaded impact absorption mechanism with reverse polarity protection
- Intelligent Li-ion battery charging circuit
- A power indicator built into the side switch indicates remaining battery power
- Intelligent memory function for brightness levels and special modes
- Tactical lanyard enclosed
- Stainless steel retaining ring protects core components from damage
- T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Link 1-Light LED Tube Pendant with White Glass Brushed Nickel Finish (62/2932)
- ILC Replacement for Viqua 602804 replacement light bulb lamp (602804 VIQUA)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009BKBB)
- NITECORE P30i 2000 Lumen 1093 Yard Long Throw Flashlight (P30I)
- NITECORE MT06MD 180 Lumen Nichia 219B 2xAAA LED Penlight - MT06 Upgrade (MT06MD)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P20iX)
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Orange) (Tube v2.0)
- POWERZONE Lantern Camp Cob Led Clpsble (LP-6378-COB)
- Nitecore Handheld Flashlights