Shop All Handheld Flashlights
Nitecore
NEW P30 1000 Lumen 676 Yard Long Throw Hunting Flashlight
Mfr # NEW P30
Zoro # G801984353
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitecore
- MFR # NEW P30
- Zoro # G801984353
- Country of Origin China
- Category Handheld Flashlights
Description
The NITECORE NEW P30 is the ultimate long throw flashlight -- great for hunting or search and rescue. The NEW P30 comes with a 1000 lumen beam that can reach up to 676 yards of throw, pointed straight up the beam would be the 3rd tallest building in the world. The NEW P30 is a long range lighting solution with intuitive controls for easy operation. Tap the tail switch for momentary-on or fully depress for constant illumination. While the light is on, tap the mode button to cycle through brightness settings, or hold down to access your special modes: strobe, beacon, SOS.
When paired with the included 5000mAh 21700 rechargeable battery, the NEW P30 is capable of up to 40 days of extended runtime with over an hour on turbo. It is also compatible with 18650 batteries, or a pair of CR123A when using the included battery sleeve. Built from durable aero grade aluminium alloy and rated IPX8 waterproof, the NEW P30 is a great all weather tool for long range lighting needs. Grab a NEW P30 for your next long distance hunting, exploring, or search expedition.
When paired with the included 5000mAh 21700 rechargeable battery, the NEW P30 is capable of up to 40 days of extended runtime with over an hour on turbo. It is also compatible with 18650 batteries, or a pair of CR123A when using the included battery sleeve. Built from durable aero grade aluminium alloy and rated IPX8 waterproof, the NEW P30 is a great all weather tool for long range lighting needs. Grab a NEW P30 for your next long distance hunting, exploring, or search expedition.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Aviation Bulb, Replacement For Wat W1290-14 (W1290-14)
- ELCO LIGHTING 8 Square Trim with Prismatic Glass Lens" (EL10W)
- ELCO LIGHTING Hanger Bars (Set of 2) (HB24)
- FEIT ELECTRIC LED GROW LIGHT CC 32W (GLP24ADJS32WLED)
- NITECORE TIP2 720 Lumen USB Rechargeable Keychain Flashlight (TIP2)
- NITECORE 20,000 Lumen Rechargeable Flashlight (TM20K)
- NITECORE P18 1800 Lumen Compact Flashlight with Silent Tactical Switch and Auxiliary Red LED (P18)
- NITECORE MH11 1000 Lumen USB-C Rechargeable Flashlight (MH11)
- NITECORE MT06MD 180 Lumen Nichia 219B 2xAAA LED Penlight - MT06 Upgrade (MT06MD)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- ENERGIZER Silver Yes 1,200 lm lm (ENPMHRL7)
- Nitecore Handheld Flashlights