Nitecore

MT06MD-PG 180 Lumen Nichia 219B 2xAAA LED Penlight - Pupil Gauge


product price: $31.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The NITECORE MT06MD-PG is an upgrade to the popular MT06 with several new features to set it apart from the crowd. NITECORE swapped out the cool white LED of the MT06 with a Nichia 219B emitter for a warmer beam at a lower peak intensity (860cd). The end result is a flashlight perfectly suited for up close tasks where details and colors are key factors. The MT06MD-PG now also turns on by default in a 4 lumen low mode to prevent accidentally flashing patients with bright light or disturbing night vision. Offering up to 180 lumens max output, the MT06MD-PG has three brightness settings which can be accessed with one hand via the reverse-click tail switch. Doctors, nurses and EMTS will find the MT06MD-PG ideal for pupil examination and injury diagnosis thanks to the diffused beam and high CRI rating (>90) of the Nichia 219B. The flashlight also has a pupil guage printed along the side of the flashlight housing. Not only will this penlight reveal color more accurately, but the output has an RG0 rating to eliminate blue-light hazards. The MT06MD-PG isn’t only for medical professionals, either. Operating on 2 easily sourced AAA batteries and offering a runtime of up to 35 hours, the MT06MD-PG works great for household chores - especially work in close quarters where a flood of light is essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.