Shop All Handheld Flashlights
Nitecore
MH11 1000 Lumen USB-C Rechargeable Flashlight
Mfr # MH11
Zoro # G401984371
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # MH11
- Zoro # G401984371
- Country of Origin China
- Category Handheld Flashlights
Description
The Nitecore MH11 is purpose-built for everyday carry. It is bright, compact and easy to use. What more can you ask from a EDC flashlight? It is capable of a 1000 lumen max brightness that throws over 207 yards of beam. Every flashlight user loves a simple user interface and MH11 delivers just that. Fully press the tail switch to turn the light on and off while half-pressing the light to cycle through different brightness levels. It even remembers the previous brightness setting when you turn on the light next time. At just 5 inch long and 4 oz weight with battery, the MH11 is a great addition to your everyday carry collection, workshop tool-kit, or work bag.
The MH11 is usb-c rechargeable with a 18650 battery included out-of-box. Fast charge the light via the built-in USB-C port on the side. Once fully charged, it can run up to 250 hours or 10 days on low mode! The MH11 stands out as a premium EDC light with its quality and reliability. It is built with tough aero-grade aluminum and given an HA III anodized finish. Rated IP68 waterproof and 1m impact resistance, this light can take a beating and weather heavy uses in the toughest environment. With an included nylon holster, pocket clip, or lanyard, how you carry the MH11 is up to you!
The MH11 is usb-c rechargeable with a 18650 battery included out-of-box. Fast charge the light via the built-in USB-C port on the side. Once fully charged, it can run up to 250 hours or 10 days on low mode! The MH11 stands out as a premium EDC light with its quality and reliability. It is built with tough aero-grade aluminum and given an HA III anodized finish. Rated IP68 waterproof and 1m impact resistance, this light can take a beating and weather heavy uses in the toughest environment. With an included nylon holster, pocket clip, or lanyard, how you carry the MH11 is up to you!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM20220CS, 0.7W, T6,220V (LM20220CS-W)
- HALO H1499T75 (H1499T75)
- FEIT ELECTRIC Led Par30 E26 Dl 75W 2Pk (PAR30LDM/950CA2)
- FEIT ELECTRIC LED, 5 W, A15, Candelabra Screw (E12), PK2 (BPA1540C/927CA/2)
- NITECORE UV 1800 Lumen Rechargeable Flashlight with UV Light (P20i-UV)
- NITECORE P10 v2 1100 Lumen Compact EDC Flashlight (P10 v2)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P20iX)
- NITECORE Red Green Blue IR Signal and Safety Light (NU06-MI)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88850)
- Nitecore Handheld Flashlights