Nitecore

LR12 1000 Lumen Mini 2-in-1 Lantern Flashlight (Discontinued)


Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

It's a lantern! It's a flashlight! It's ... both! The NITECORE LR12 gives you the power of a compact everyday flashlight with the utility of a retractable diffusor to instantly convert your light into a pocket-sized lantern. A CREE XP-L HD V6 LED emits up to 1000 lumens output with up to 182 yards of throw which is plenty of light for household tasks, searching & inspecting and all your other EDC uses. Only a twist away is the retractable diffusor that turns your output into soft, 360° ambient lighting you can use for camping and emergency backup. With four total brightness outputs and beacon mode, you'll have the right light you need for any job. The LR12 uses an intuitive twist control to turn the light on and off and adjust output.
At 4.18" in length and 2.77oz, the LR12 can be carried comfortably, even in your pocket! The LR12 uses 1x 18650 or 2x CR123A batteries to operate and can run for up to 900 hours on the lowest brightness. Equipped with a magnetic tail cap, metal hanging loop and lanyard, the LR12 gives you plenty of ways to secure and position your light. Whether you're sticking the lantern under the hood of your car or suspending it from a tree branch, an IPX8 water proof rating and 1m impact resistance will keep the light safe in tough conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.