Shop All Headlamps
Nitecore
HC33 1800 Lumen L-Shape High Performance LED Headlamp
Mfr # HC33
Zoro # G101984329
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The NITECORE HC33 is a versatile high performance L-shaped headlamp. Utilizing a CREE XHP35 HD LED, the HC33 produces a scorching 1800 lumens output capable of reaching up to 204 yards away! The multipurpose L-shape design allows the headlamp to double as a handheld flashlight when removed from the included headband while the integrated magnetic tail cap and removable pocket clip provide hands-free mounting options for working or other activities. A single push button switch offers convenient one-handed control of five brightness levels and three special modes (strobe, SOS, beacon). To power on the headlamp, simply press and hold the power switch. When powered on, press the switch to cycle through brightness levels. To access special modes, quickly double tap the switch when the headlamp is powered off. To cycle through special modes, tap the switch repeatedly. The HC33 runs on 1x IMR 18650, which offers better performance than AA batteries and a longer runtime of up to 330 hours.** The inclusion of a battery voltage indicator and reverse polarity protection makes the HC33 headlamp a highly adaptable headlamp for hiking, biking, working and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- WESTINGHOUSE BULB CA8 25W CLR 2PK (3774)
- ILC Replacement for Olympus Bx51 Halogen replacement light bulb lamp (BX51 HALOGEN OLYMPUS)
- NITECORE MT10C 920 Lumen Rotary Helmet Mounting Rechargeable Flashlight Kit (MT10C+LMA1)
- NITECORE 1200 Lumen USB-C Rechargeable Headlamp (HC60v2)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- NITECORE NU25 400 Lumens Ultralight Rechargeable Headlamp (6952506407439)
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- MAKITA 18V LXT® LED Headlamp (DML800)
- Nitecore Headlamps