Shop All Headlamps
Nitecore
HA11 240 Lumen Lightweight Headlamp - Use 1xAA
Mfr # 6952506407613
Zoro # G308665915
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Color Black
- Casing Material Polycarbonate
- Width 1"
- Weight with Batteries 0.31
- Includes Nitecore HA11, HA11 adapter clip, Generic AA Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1" |
Length | 10" |
Height | 6" |
Details
Body Color | Black |
Casing Material | Polycarbonate |
Weight with Batteries | 0.31 |
Includes | Nitecore HA11, HA11 adapter clip, Generic AA Battery |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Item | Headlamp |
Description
The NITECORE HA11 headlamp is ultra lightweight with both white and red beams and uses a commonly available AA battery. It produces up to 240 lumens of light that reaches 98 yards from with 3 brightness, making it a great for late night run, camping and hiking etc. The secondary red LED can be instantly accessed for low light conditions, navigation. Additionally, the ultra lightweight shock cord is highly reflective and phosphorescent so it glows in the dark, keeping you safe and visible at night. The HA11 comes with an easy one-hand operable user interface. Use one switch to activate the headlamp and cycle through its three brightness settings.
The NITECORE HA11 is powered by a commonly available and economical AA battery. This highly efficient headlamp can run up to 40 hours on its lowest setting covering over a full day of use. It weighs only 1.27 oz with the battery included. You can comfortably wear the headlamp for an extended period of time with the shock cord or use the included clip attachment to snap it onto a hat, or backpack strap. The durable unibody frame is impact resistant with a waterproof rating of IP66, ready for any tough outdoor environment.
The NITECORE HA11 is powered by a commonly available and economical AA battery. This highly efficient headlamp can run up to 40 hours on its lowest setting covering over a full day of use. It weighs only 1.27 oz with the battery included. You can comfortably wear the headlamp for an extended period of time with the shock cord or use the included clip attachment to snap it onto a hat, or backpack strap. The durable unibody frame is impact resistant with a waterproof rating of IP66, ready for any tough outdoor environment.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL FOREST Ufp Post Cap, 4 In L, 4 In W, Pine Wood (106096)
- AUGE LIGHT Auge Light Mini 5.70 in. Grey Modern Rechargeable and Dimmable Flexible filament LED Table Lamp (AGDSLGY2202)
- LUMAPRO LUMAPRO 4W, T5 Miniature Incandescent Bulb (21U579)
- ELCO LIGHTING Flexa™ 4 Round Baffle for Koto™ Module" (ELK4723WW)
- NITECORE 1200 Lumen USB-C Rechargeable Headlamp (HC60v2)
- NITECORE 1750 Lumen USB-C Rechargeable Headlamp (HC65v2)
- NITECORE NU25 400 Lumens Ultralight Rechargeable Headlamp (6952506407439)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- NITECORE HC30 - 1000 Lumen Headlamp (HC30)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 200lm (VIZZ-II-MPLS)
- Nitecore Headlamps