Shop All Insect Repellents
Nitecore
EMR10 Rechargeable Mosquito Repeller
Mfr # 6952506495399
Zoro # G108665955
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Standards PLATO, IP, UN38.3, IEEE, CE
- Includes EMR10 Electronic Repeller, 10x mosquito repellent mat, Includes heat insulation guard, Heat Insulation Guard, 2x NL2150 batteries, USB-C charging cable
- Weight 0.92 lbs
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # 6952506495399
- Zoro # G108665955
- Country of Origin China
- Category Insect Repellents
Details
Material | Polycarbonate |
Item | Mosquito Repeller |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Includes | EMR10 Electronic Repeller, 10x mosquito repellent mat, Includes heat insulation guard, Heat Insulation Guard, 2x NL2150 batteries, USB-C charging cable |
Weight | 0.92 lbs |
Color | Black |
Used For | Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical |
Description
The Nitecore EMR10 is a portable, rechargeable, dual function mosquito repeller that can double as a power bank for the veteran outdoorsman. The EMR10 accepts the blue pyrethroid based pad that is activated by an electronic heating pad. This means no more messy or expensive refills. You can double the pest repelling potency by also activating the 25k-40k ultrasound function to drive away annoying bugs. Create a comfort zone free of pests in up to a 16ft radius with the EMR10 for outdoor adventures.
The EMR10 has an extended runtime of 12 hours. The built-in USB-C port is QC 3.0 capable and can charge the EMR10 to full in two and a half hours with up to 18W in or out. Out you say? The EMR10 can double as a functional power bank/reservoir and can dispense power to your electronic devices, a must-have for emergencies. The EMR10 is both safe and reliable, feeding you important information on its OLED display, maintaining an IPX5 water resistance, and made from durable molded polycarbonate with a built in heat shield.
The EMR10 has an extended runtime of 12 hours. The built-in USB-C port is QC 3.0 capable and can charge the EMR10 to full in two and a half hours with up to 18W in or out. Out you say? The EMR10 can double as a functional power bank/reservoir and can dispense power to your electronic devices, a must-have for emergencies. The EMR10 is both safe and reliable, feeding you important information on its OLED display, maintaining an IPX5 water resistance, and made from durable molded polycarbonate with a built in heat shield.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G T WATER PRODUCTS G T Water Products Drain King Unclog Hose Attachment H34 (H34)
- STENS Mtd Troy-Bilt 600-800 Series 46" Deck 942-0644 Blade 335-719 (335-719)
- KEMP USA Wind Umbrella w/ LIFE GUARD Logo, Silver /Red (12-003-RED-GRD)
- A.R. NORTH AMERICA Pump (RCV2G25E-F8-PKG)
- BUGX Insect Repellent, DEET 30 Percent, PK12 (12656)
- BIOADVANCED 3-in-1 Insect Disease & Mite Control Concentrate 32 fl. oz. (820065B)
- PATIO ESSENTIALS Citronella Candle For Mosquitoes/Other Flying Insects 2.4 oz (01203)
- BUG SOOTHER Insect Repellent Liquid For Gnats/Mosquitoes 4 oz (156)
- WECHEM Zapper Wasp and Hornet Spray, PK12 (A296)
- REPEL Tick Defense, 6.5 oz, Aerosol Spray Can (94138)
- BUGX Insect Repellent, 2 oz. Weight (18-802)
- Nitecore Insect Repellents