Shop All Handheld Flashlights
Nitecore
E4K Next Generation 21700 Compact EDC Flashlight
Mfr # E4K
Zoro # G401984470
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # E4K
- Zoro # G401984470
- Country of Origin China
- Category Handheld Flashlights
Description
The NITECORE E4K is the most powerful EDC flashlight you’ve ever had. Weighing in at only 2.82 ounces and measuring less than 5 inches in length, the E4K radiates 4400 lumens for up to 230 yards. Paired with the included fast charging USB-C rechargeable 5000mAh NL2150HPR battery, this light can run for up to 30 days on ultralow mode, ensuring you have enough light for any activity.
Whether you need a compact light for trekking, camping, or precautionary safety, the NITECORE E4K has you covered. Use the convenient side switch to power the light on and off, or press and hold to cycle among five brightness levels and 3 special modes (SOS, beacon, and strobe). The mode selection is memorized so you can turn the light on in your favorite mode. Use the included two-way clip to attach the light to any belt, vest, or pocket. With an IP68 waterproof rating, 1 meter impact resistant rating, and Advanced Temperature Regulation (ATR) technology, the NITECORE E4K is set to become anyone’s best safety companion for outdoor activities.
Whether you need a compact light for trekking, camping, or precautionary safety, the NITECORE E4K has you covered. Use the convenient side switch to power the light on and off, or press and hold to cycle among five brightness levels and 3 special modes (SOS, beacon, and strobe). The mode selection is memorized so you can turn the light on in your favorite mode. Use the included two-way clip to attach the light to any belt, vest, or pocket. With an IP68 waterproof rating, 1 meter impact resistant rating, and Advanced Temperature Regulation (ATR) technology, the NITECORE E4K is set to become anyone’s best safety companion for outdoor activities.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Light Bulb (250BR40/1)
- ILC Replacement for SYLVANIA F14W/133 (F14W/133 SYLVANIA)
- ACCLAIM LIGHTING Electric Outlet, 120V, Black (338BK)
- NITECORE THUMB LEO 45 Lumen White & UV Keychain Light (THUMB)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- NITECORE P30i 2000 Lumen 1093 Yard Long Throw Flashlight (P30I)
- NITECORE 20,000 Lumen Rechargeable Flashlight (TM20K)
- NITECORE P10 v2 1100 Lumen Compact EDC Flashlight (P10 v2)
- BLACKLIGHT MASTER 15 lm Black/Purple LED UV Flashlight AAA Battery (302490)
- Nitecore Handheld Flashlights