Shop All Battery Chargers
Nitecore
Dual Slot Universal Battery Charger
Mfr # Ci2
Zoro # G005951564
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 4"
- Material Polycarbonate
- Features Matte Finish
- Standards PLATO, IP, UN38.3, IEEE, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # Ci2
- Zoro # G005951564
- Country of Origin China
- Category Battery Chargers
Dimensions
Height | 6" |
Width | 4" |
Length | 4" |
Details
Material | Polycarbonate |
Features | Matte Finish |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Application | Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical |
Color | Black |
Includes | Nitecore Ci2 Charger, USB-C Cable |
Item | Battery Charger |
Description
Powerful and compact, the Nitecore CI2 is a dual-slot portable USB-C universal battery charger that supports both Ni-Mh or Ni-Cd or lithium rechargeable batteries such as AAA, AA, 18650, 21700, 16340, 14500, and more. The Ci2 has a built-in intelligent system that automatically detects and charges up to 2 batteries. It has a maximum charging current of 3000mA, which triples the charging speed thanks to the upgrade to USB-C input. Its LED power indicator provides users with real-time battery level and charging status.
Ci2 provides fast and safe charging with multiple charging safeguards to prevent reverse polarity, overcharge, and overheating. The Ci2 features a USB-C port compatible with various power sources for quick and efficient charging. Weighing only 4.25 ounces and measuring 5.83 inches in length, the lightweight design of the Ci2 allows you to carry this charger everywhere you go.
Ci2 provides fast and safe charging with multiple charging safeguards to prevent reverse polarity, overcharge, and overheating. The Ci2 features a USB-C port compatible with various power sources for quick and efficient charging. Weighing only 4.25 ounces and measuring 5.83 inches in length, the lightweight design of the Ci2 allows you to carry this charger everywhere you go.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Headsets, 3 ft. Cord (MBS10241)
- DENAQ Battery 11.1 Volt Lithium Polymer Denaq Laptop/Tablet AC Battery (NM-A1322)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- NITECORE UMS2 Intelligent USB Dual-Slot Superb Battery Charger (UMS2)
- NITECORE UMS4 Intelligent USB Four Slot Superb Battery Charger (UMS4)
- NITECORE UCN4 PRO Dual-Slot USB QuickCharge 2.0 Charger for Canon LP-E4 & LP-E4N Camera Batteries (UCN4)
- NITECORE Intelligent 21700 Battery System with Lantern and Charger (MPB21 KIT)
- NITECORE I4 Intellicharger 4-slot Universal Charger (I4)
- NITECORE D2 Digital 2-Slot Universal Battery Charger (D2)
- OMNICEL ER14505HD 3.6V AA Lithium Battery w/ Tabs Sensors Detectors (ER14505HD/T)
- Nitecore Battery Chargers