Carbo 10000 Lightweight QC 10000mAh Power Bank
Mfr # 6952506495795
Zoro # G808665941
Key Features
- Features Matte Finish
- Color Carbon Fiber
- Overall Height 10"
- Overall Width 2"
- Includes NITECORE CARBO10000 Powerbank, USB Cable (USB to USB-C)
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # 6952506495795
- Zoro # G808665941
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 10" |
Overall Width | 2" |
Details
Item | Power Bank |
Features | Matte Finish |
Color | Carbon Fiber |
Includes | NITECORE CARBO10000 Powerbank, USB Cable (USB to USB-C) |
Material | Carbon Fiber |
Weight | 0.44 lbs |
Application | Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Description
The Nitecore Carbo 10000 power bank is lightweight, 10000mAh high capacity designed for everyday and everywhere. It weighs only 5.54 ounces, lighter than a typical phone, yet it still has enough power to charge the latest phone two times over! The Carbo 10000 has a USB-A and a USB-C port, maximizing the compatibility. The USB-C QC port is an in-and-out port for both recharging the power bank and a lightning fast 20W QC charging of devices. The USB-A port is capable of a 18W QC output, and can run at the same time as the USB-C port. For delicate devices such as bluetooth headphones and smart watches, the Carbo 10000 has a one-touch low current mode.
Built with a unibody carbon fiber shell, the Carbo 10000 is highly resistant to puncture, abrasion, and drop up to 1.5 meters. Additionally, it is IPX5 rated water resistant, and provides safeguards against short-circuit, overcharge, over-discharge, and overheat. The ultra slim 11.5mm frame with snagless rounded corners means this fits in a pocket like a glove. This is a must-have for road warriors, outdoor enthusiasts, campers, first responders, and more, and an essential for emergency kits, or bug-out-bags.
- •Pack Hacker Pick
- •10000mAh POWER BANK - can fully charge the latest smartphones two times over.
- •LIGHTWEIGHT AND SLEEK - built with a unibody carbon fiber shell, it weighs only 5.5oz with half inch thickness.
- •QC & PD SUPPORT- a USB-A and USB-C QC ports can fast charge phones and other devices. 20W USB-C can now charge laptops and notebooks with ease.
- •SAFE AND DURABLE - IPX5 rated water resistant and impact proof up to 1.5m drop with built-in protection against short-circuit, overcharge, over discharge, or overheat, ready for outdoor use.
- •Includes NITECORE Carbo10000 rechargeable power bank, USB type C cord
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Usb To Rs-422/485 Adapter, Isoalted, Db9 (BB-USO9ML4)
- DETEX Battery Exit Alarm Flush W/Power (EAX-2500FK GRAY)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replaces GNB7A GTX7A Motorcycle Scooter Battery (YTX7A-BS82)
- KONUS Universal Smartphone adapter for telescopes, spotting scopes and microscopes (1303)
- NITECORE Carbo 20000 Lightweight QC 20000mAh Power Bank (6952506495702)
- NITECORE NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank (NB20000)
- NITECORE NPB4 20,000mAh Waterproof Power Bank (NPB4)
- DEWALT Worksite USB PD Charger, 2-Port, 49.5W (131 0851 DW2)
- ILC Replacement For Battery Charger 18650 Charger (18650:)
- ANKER 3 In 1 Foldable Wireless Charging Station With 40w Charger, Black (B2557J11-1)
- ECOFLOW EcoFlow RIVER Pro Portable Power Station, 720wh, Black (EFRIVERPRO-AM)
- Nitecore Portable Device Chargers