Shop All Aerosol Dusters
Nitecore
BB Mini Rechargeable Air Duster for Cameras and Electronics
Mfr # 6952506495764
Zoro # G208665916
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 0.63
- Color Pink
- Application Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical
- Includes Nitecore BB MINI, Lanyard, (Charging cable is NOT included)
- Standards PLATO, IP, UN38.3, IEEE, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitecore
- MFR # 6952506495764
- Zoro # G208665916
- Country of Origin China
- Category Aerosol Dusters
Dimensions
Length | 6" |
Details
Item | Camera Blower |
Net Weight | 0.63 |
Color | Pink |
Application | Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical |
Includes | Nitecore BB MINI, Lanyard, (Charging cable is NOT included) |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Material | Polycarbonate |
Description
The Nitecore BB Mini air duster is a powerful, ultra portable rechargeable electronic duster designed for cameras, photography equipment, and electronics like keyboards, computers and laptops. The BB Mini is 185% more powerful than balloon hand dusters, capable of blasting 40mph air to wipe the dust and grime off any surface. This stout little duster is very compact at only 3.54 inches in length. The BB Mini also comes with a retractable magnetic brush attachment to deep clean the cracks. Its air filter can be easily removed and cleaned to improve airflow. The BB Mini is an indispensable asset for photographers and everybody.
Once charged, the BB Mini can power the fan for over 30 minutes of continuous use. The tri-color battery level indicator will let you know when to recharge; plug in the USB-C cable for fast charging to full in 1.5 hours. The large power button controls two fan speeds while flipping the lock switch prevents accidental activation during the transportation and storage. Film with confidence when you have the BB Mini in your back pocket for on-the-go equipment cleaning.
Once charged, the BB Mini can power the fan for over 30 minutes of continuous use. The tri-color battery level indicator will let you know when to recharge; plug in the USB-C cable for fast charging to full in 1.5 hours. The large power button controls two fan speeds while flipping the lock switch prevents accidental activation during the transportation and storage. Film with confidence when you have the BB Mini in your back pocket for on-the-go equipment cleaning.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP CONSUMER HyperX Cloud III Wired Over-the-ear, Over-the-head Stereo Gaming Headset, Black, USB, 1.2m Cable (727A8AA)
- MONOPRICE 2.5mm M Plug to 3.5mm M Jack (7121)
- ILC Replacement for Icom Bp-252 Battery (BP-252)
- RAYOVAC BATTERY, PK, 30, FUSION, AAA (RAY82430PPTFUSK)
- NITECORE BB2 Rechargeable Air Duster for Cameras and Electronics (6952506495603)
- CRC Aerosol Duster, Size 16 oz. (05185)
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- TECHSPRAY Non-Flammable Duster (1697-10S)
- DUST-OFF Aerosol Duster, 17 oz. (DPSJMB)
- DUST-OFF Disposable Compressed Gas Duster, Aerosol Duster for Electronics, 10 oz, 2-Pack (DSXLP)
- Nitecore Aerosol Dusters