Shop All Handheld Flashlights
Nitecore
9800 Lumen USB-C Rechargeable Flashlight
Mfr # TM9K-TAC
Zoro # G205951562
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Metal Alloy
- Length 6.4"
- Standards PLATO, IP, UN38.3, IEEE, CE
- Includes TM9K TAC Flashlight, Metal Pocket Clip, Lanyard, USB-C Charging Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitecore
- MFR # TM9K-TAC
- Zoro # G205951562
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 6.4" |
Height | 5.4" |
Width | 2.5" |
Details
Body Color | Black |
Flashlight Body Material | Metal Alloy |
Item | Flashlight |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Includes | TM9K TAC Flashlight, Metal Pocket Clip, Lanyard, USB-C Charging Cable |
Voltage | 3.7V |
Color | Black |
Material | Aluminium Alloy |
Special Features | HAIII military grade hard-anodized |
Tool Weight | 1.01 |
Description
Nitecore TM9K TAC has dethroned its predecessor TM9K by shining even brighter at 9,800 Lumens without sacrificing size. With an increased max throw of 306 yards and aero grade aluminum body, this flashlight can survive any harsh environment Its Turbo Ready dual button design supports single-hand operation and adjusts among four brightness levels. You can also lock out the flashlight to prevent it from accidental activation when it is not in use. The upgraded ring stablizes the grip of the flashlight and prevents accidental rolling.
The Nitecore TM9K TAC is USB-C rechargeable, and comes with a charging cable included. No need to waste money on batteries, the TM9K TAC has a rechargeable 5000mAh Li-ion battery built-in. It is even capable of quick charge (QC) technology to speed up the charging process. When the light is connected to a QC power source, the battery status indicator will blink rapidly and the light will be fully charged in a little over three hours. With advanced features such as IP68 rated waterproof, advanced thermal regulation and mode memory, Nitecore TM9K TAC is a high lumen flashlight you can count on during the most precarious operation.
The Nitecore TM9K TAC is USB-C rechargeable, and comes with a charging cable included. No need to waste money on batteries, the TM9K TAC has a rechargeable 5000mAh Li-ion battery built-in. It is even capable of quick charge (QC) technology to speed up the charging process. When the light is connected to a QC power source, the battery status indicator will blink rapidly and the light will be fully charged in a little over three hours. With advanced features such as IP68 rated waterproof, advanced thermal regulation and mode memory, Nitecore TM9K TAC is a high lumen flashlight you can count on during the most precarious operation.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 230V (S5006)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- ILC Replacement for Damar 24423a replacement light bulb lamp (24423A DAMAR)
- ILC Replacement for Altman 1kl8-10 replacement light bulb lamp (1KL8-10 ALTMAN)
- NITECORE TM39 5200 Lumen 1640 Yard Long Throw Flashlight (TM39)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- NITECORE 3000 Lumen 1804 Yard Rechargeable LEP Flashlight (P35i)
- NITECORE 20,000 Lumen Rechargeable Flashlight (TM20K)
- NITECORE P10 v2 1100 Lumen Compact EDC Flashlight (P10 v2)
- NITECORE P20UV V2 1000 Lumen LED Flashlight (P20UV V2)
- HASTINGS HOME Hastings Home Premium Rolling Christmas Tree Bag (744792IPW)
- Nitecore Handheld Flashlights