Shop All Handheld Flashlights
Nitecore
4000 Lumen USB-C Rechargeable Flashlight
Mfr # P10iX
Zoro # G705951574
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Metal Alloy
- Length 3.63"
- Height 7.13"
- Material Aluminium Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitecore
- MFR # P10iX
- Zoro # G705951574
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 3.63" |
Height | 7.13" |
Width | 3.38" |
Details
Body Color | Black |
Flashlight Body Material | Metal Alloy |
Material | Aluminium Alloy |
Item | Flashlight |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Tool Weight | 0.97 |
Color | Black |
Voltage | 3.7V |
Includes | P10iX, NL2150HPi 5000mAh battery , NTH10 tactical holster, CR123 battery magazine, USB-C charging cable, lanyard, clip, spare o-ring |
Special Features | HAIII military grade hard-anodized |
Description
The NITECORE P10iX is unrivaled when it comes to performance. Nitecore took the beloved P10i frame and maintained the compact size, ergonomics, and quadrupled the power with four LEDs. This Xtreme tactical flashlight outputs a 4000 lumen flood light that can reach up to 172 yards. Can you believe all that power fits in such a compact flashlight? Designed for law enforcement and military users, enjoy instant turbo, instant strobe, six brightness modes and two programmable user modes. Nothing can hold the P10iX back with two user modes and a powerful nonlinear strobe frequency. For the slimmest tactical flashlight nothing comes close to the Nitecore P10iX.
The P10iX is part of Nitecore's iSeries using intelligent 21700 batteries. This enables a potently efficient output, granting 30 minutes of 4000 lumen burst and a max runtime of 350 hours on low. Fast recharge the P10iX via its built-in USB-C port.With an IP68 waterproof rating and a covered charging port, the P10iX can be used safely in any climate. Included is a NTH10 tactical holster that is compatible with duty belts and MOLLE systems. The P10iX is an ideal choice for security, police, or military personnel.
The P10iX is part of Nitecore's iSeries using intelligent 21700 batteries. This enables a potently efficient output, granting 30 minutes of 4000 lumen burst and a max runtime of 350 hours on low. Fast recharge the P10iX via its built-in USB-C port.With an IP68 waterproof rating and a covered charging port, the P10iX can be used safely in any climate. Included is a NTH10 tactical holster that is compatible with duty belts and MOLLE systems. The P10iX is an ideal choice for security, police, or military personnel.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41550W)
- ILC Replacement for Ballast Bs-icf-2s26-m1-bs-qs (BS-ICF-2S26-M1-BS-QS)
- LEVITON Clear, 4-Pin (2G11) (23452-V)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-R)
- NITECORE 3000 Lumen 1804 Yard Rechargeable LEP Flashlight (P35i)
- NITECORE P10 v2 1100 Lumen Compact EDC Flashlight (P10 v2)
- NITECORE P10i 1800 Lumen USB-C Rechargeable Flashlight (P10i)
- NITECORE TM39 5200 Lumen 1640 Yard Long Throw Flashlight (TM39)
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- NITECORE P30i 2000 Lumen 1093 Yard Long Throw Flashlight (P30I)
- NEBO 500 Lumen AAA Handheld Flashlight (NEB-FLT-0014)
- Nitecore Handheld Flashlights