Shop All Headlamps
Nitecore
2000 Lumen Rechargeable Focusable Headlamp
Mfr # HC68
Zoro # G305951561
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Color Black
- Casing Material Metal Alloy
- Standards PLATO, IP, UN38.3, IEEE, CE
- Includes Nitecore HC68 Headlamp, Nitecore NL1835HP 18650 Battery, Spare O-ring, USB-C Charging Cable, Headband, Bracket
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4" |
Height | 4.75" |
Width | 2.25" |
Details
Body Color | Black |
Casing Material | Metal Alloy |
Item | Headlamp |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Includes | Nitecore HC68 Headlamp, Nitecore NL1835HP 18650 Battery, Spare O-ring, USB-C Charging Cable, Headband, Bracket |
Color | Black |
Weight with Batteries | 0.57 |
Material | Aluminium Alloy |
Description
The Nitecore HC68 headlamp is very bright, focusable, and rechargeable. It emits a max brightness of 2000 lumen light that reaches up to 220 yards. You can continuously adjust the beam profile between spotlight and floodlight. Hold down the (+) button for stepless adjustment up to 1800 lumen piercing spotlight or hold down the (-) button to broaden the beam all the way to a 1400 lumen floodlight. Its 150° degree truevision wide angle flood beam covers your entire field of vision and the 180° vertical pivot provides ultimate control. The HC68 also comes with a red light for hunting, insect repelling, or low light conditions. This makes the HC68 an ideal headlamp for camping, running, trekking, biking, or any professional work such as industrial maintenance, security, or patrol.
The HC68 headlamp comes with an 3500mAh high capacity battery that supports an exceptional 800 hours of runtime on ultra low. You can fast charge the headlamp via its protected USB-C charging port. It is comfortable to wear with less than 5 oz weight and a secure rear pad and silicone grip strip on the headband. With the quality you can trust from the Nitecore brand, the HC68 headlamp is rated IP68 waterproof and safe from total submersion and drop safe for up to 2 meters. The HC68 is an indispensable tool you can count on no matter if you are at work or have fun outside.
The HC68 headlamp comes with an 3500mAh high capacity battery that supports an exceptional 800 hours of runtime on ultra low. You can fast charge the headlamp via its protected USB-C charging port. It is comfortable to wear with less than 5 oz weight and a secure rear pad and silicone grip strip on the headband. With the quality you can trust from the Nitecore brand, the HC68 headlamp is rated IP68 waterproof and safe from total submersion and drop safe for up to 2 meters. The HC68 is an indispensable tool you can count on no matter if you are at work or have fun outside.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Ny Inc Emer Light, 2 Heads, 6 V, 18W, Wh (6REL18)
- ILC Replacement for Lumapro 4rzz6 replacement light bulb lamp (4RZZ6 LUMAPRO)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- TCP LED, 5W G16, DIM, 2700K E12, Globe (LED5E12G1627K)
- NITECORE MT10C 920 Lumen Rotary Helmet Mounting Rechargeable Flashlight Kit (MT10C+LMA1)
- NITECORE HC35 2700 Lumen USB Rechargeable 21700 Headlamp (HC35)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- NITECORE NU25 400 Lumens Ultralight Rechargeable Headlamp (6952506407439)
- NITECORE 1750 Lumen USB-C Rechargeable Headlamp (HC65v2)
- KLEIN TOOLS Intrinsically Safe LED Headlamp (60156)
- Nitecore Headlamps