Shop All Headlamps
Nitecore
1750 Lumen USB-C Rechargeable Headlamp
Mfr # HC65v2
Zoro # G905951572
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Color Black
- Casing Material Metal Alloy
- Weight with Batteries 0.63
- Includes Nitecore HC65 V2 Headlamp, NL1835HP 18650 3,500mAh Rechargeable Li-ion Battery, USB-C Charging Cable, Headband, Bracket
- Length 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2.25" |
Height | 6.15" |
Width | 4" |
Details
Body Color | Black |
Casing Material | Metal Alloy |
Item | Headlamp |
Weight with Batteries | 0.63 |
Includes | Nitecore HC65 V2 Headlamp, NL1835HP 18650 3,500mAh Rechargeable Li-ion Battery, USB-C Charging Cable, Headband, Bracket |
Material | Aluminium Alloy |
Color | Black |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Description
The Nitecore HC65 v2 headlamp takes everything we love about the Nitecore HC65 and makes it brighter, easier to use and faster to charge. It increases the max output to 1750 lumen, reaching up to 180 yards. Its 100° degree wide angle flood beam covers your entire field of vision. The HC65 v2 retains the auxiliary red light for hunting, insect repelling, or low light tactics - as well as the high cri secondary LED for low light reading, and color rendering. This makes the HC65 v2 an ideal headlamp for camping, running, trekking, biking, or any outdoor activities.
The HC65 v2 headlamp comes with an 3500mAh high capacity 18650 battery that supports an exceptional 800 hours of runtime on ultra low. You can fast charge the headlamp via its USB-C charging port. It is comfortable to wear with a secure rear pad and silicone grip strip on the headband. With the quality you can trust from Nitecore brand, the HC65 v2 headlamp is an indispensable tool you can count on no matter if you are at work or have fun outside.
The HC65 v2 headlamp comes with an 3500mAh high capacity 18650 battery that supports an exceptional 800 hours of runtime on ultra low. You can fast charge the headlamp via its USB-C charging port. It is comfortable to wear with a secure rear pad and silicone grip strip on the headband. With the quality you can trust from Nitecore brand, the HC65 v2 headlamp is an indispensable tool you can count on no matter if you are at work or have fun outside.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light Kit, 5 Floodlights, 1000 Lumens, Green (XPR-5592GCX)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Blue Colored Bulbs Non-Dimmable E26 Base 3-Pack (LR21491-3PK)
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- ILC Replacement for Whelen Engineering 02-0361109-02 Strobe Only USE OLD Housing (02-0361109-02 STROBE ONLY USE OLD HOUSING WHELEN)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- NITECORE HC30 - 1000 Lumen Headlamp (HC30)
- NITECORE 1200 Lumen USB-C Rechargeable Headlamp (HC60v2)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- NITECORE HC35 2700 Lumen USB Rechargeable 21700 Headlamp (HC35)
- FENIX 1250 Lumen USB-C Rechargeable Headlamp (HP16R)
- Nitecore Headlamps