Shop All Headlamps
Nitecore
1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light
Mfr # HC65Mv2
Zoro # G805951566
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Casing Material Metal Alloy
- Length 2.25"
- Material Aluminium Alloy
- Standards PLATO, IP, UN38.3, IEEE, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 2.25" |
Height | 6.15" |
Width | 4" |
Details
Body Color | Black |
Casing Material | Metal Alloy |
Item | Headlamp |
Material | Aluminium Alloy |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Includes | Nitecore HC65M v2 Headlamp, Nitecore NL1835HP Battery, USB-C Charging Cable, Headband, Bracket |
Weight with Batteries | 0.49 |
Color | Black |
Description
The NITECORE HC65M v2 is a USB C rechargeable headlamp specially designed to mount on helmets with NVG mounting brackets. Equipped with a primary Luminus SST-40-W LED, users will enjoy a 1750 lumen wide-angle output beam capable of a 180 yard throw useful for up-close to mid-range tactical illumination. It adds even more function with secondary red & high CRI LEDs. A high CRI auxiliary white light provides natural light that reduces eye strain and can be used for reading or working while an auxiliary red light helps users preserve night vision in the dark and is great for map reading and navigation.
A single push button switch located on the top of the unit provides easy one-handed access to five brightness levels and six special modes. You can also easily adjust the direction of the beam's tilt up and down. A built-in power indicator allows users to check battery levels any time. When it is time to recharge, just connect the included charging cable to any USB-C power source. Its durable metal construction and an IPX8 waterproof rating ensure this headlamp is ready for your next mission!
A single push button switch located on the top of the unit provides easy one-handed access to five brightness levels and six special modes. You can also easily adjust the direction of the beam's tilt up and down. A built-in power indicator allows users to check battery levels any time. When it is time to recharge, just connect the included charging cable to any USB-C power source. Its durable metal construction and an IPX8 waterproof rating ensure this headlamp is ready for your next mission!
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- FEIT ELECTRIC Bulb T8 G13 Cw 24" 17W (F17T8/41K/2)
- PELICAN Black No 390 lm (5010)
- NITECORE HC30 - 1000 Lumen Headlamp (HC30)
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- NITECORE MT10C 920 Lumen Rotary Helmet Mounting Rechargeable Flashlight Kit (MT10C+LMA1)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- NITECORE 1200 Lumen USB-C Rechargeable Headlamp (HC60v2)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (YUKHL-BK)
- Nitecore Headlamps