Shop All Headlamps
Nitecore
1200 Lumen NVG Mountable Rechargeable Headlamp
Mfr # HC60Mv2
Zoro # G505951576
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Color Black
- Casing Material Metal Alloy
- Color Black
- Length 4.1"
- Includes Nitecore HC60M v2, USB-C Charging Cable, Headband, Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4.1" |
Width | 2.15" |
Height | 6.15" |
Details
Body Color | Black |
Casing Material | Metal Alloy |
Color | Black |
Includes | Nitecore HC60M v2, USB-C Charging Cable, Headband, Bracket |
Item | Headlamp |
Weight with Batteries | 0.48 |
Material | Aluminium Alloy |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Description
The NITECORE HC60M v2 is an USB rechargeable tactical headlamp, specially designed to mount on tactical helmets with NVG mounting brackets. This headlamp is incredibly bright with up to 1200 lumens of brightness equipped with an OSRAM P9 LED. With 100 degrees of beam spread and 90 degrees of vertical rotation, the light provides illumination over an entire field of view.
The included high capacity 3400 mAh 18650 battery and built-in USB-C charging capability make this light even more versatile. Fully charged, the included battery can run for over 680 hours in the lowest mode - that's almost an entire month! Its durable metal construction and an IPX7 waterproof rating ensure this headlamp can withstand indoor and outdoor elements and is ready for your next mission!
The included high capacity 3400 mAh 18650 battery and built-in USB-C charging capability make this light even more versatile. Fully charged, the included battery can run for over 680 hours in the lowest mode - that's almost an entire month! Its durable metal construction and an IPX7 waterproof rating ensure this headlamp can withstand indoor and outdoor elements and is ready for your next mission!
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-A)
- GLOBAL EQUIPMENT Global Industrial„¢ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord (TPEXLLN6NLA-35WB)
- COAST CUTLERY Flashlight Sheath, 7"x1-1/2" (S40 SHEATH)
- ILC Replacement for Osram Sylvania Dulux L 18w/830 replacement light bulb lamp (DULUX L 18W/830 OSRAM SYLVANIA)
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- NITECORE MT10C 920 Lumen Rotary Helmet Mounting Rechargeable Flashlight Kit (MT10C+LMA1)
- NITECORE HC30 - 1000 Lumen Headlamp (HC30)
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- NITECORE 1200 Lumen USB-C Rechargeable Headlamp (HC60v2)
- ENERGIZER Hard Case Magnetic HeadLight, LED, 3-AAA Batteries (HCHDM32E)
- Nitecore Headlamps