Shop All Key Rings
Nite
Nite S-Biner Size No.4 Silver 2 in 1 Carabiner
Mfr # sb40311
Zoro # G103769665
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The S-Biner design provides the option for ultimate security of keys and other important accessories by easily securing the item to the center bar. A connection can still be made on either side.
Store valuables on one end, clip with the other or connect items together.
Store valuables on one end, clip with the other or connect items together.
- Stainless Steel
- 75 pound weight rated
- Silver finish
- 3 1/2" x 1 1/2"
- Made in China
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet with Bolt, 38 lb. Pull (MX2000B)
- EKENA MILLWORK 18"W x 49"H Americraft Two Equal Louver Exterior Real Wood Shutters, Primed (RW101LV18X49PRH)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb (NSWD-0)
- KEYLINE Keyline:LXP90-P Lexus Metal Key (KLN-BLXP90-P)
- LUCKY LINE Wrist Coil Key Rings, 12PK (41012)
- MIDWEST FASTENER 3" Nickel Binder Rings 2PK (38531)
- KEY SYSTEMS Silver, 10 PK (272F)
- LUCKY LINE Ball Chain Couplings, Silver, 100 PK (32400)
- HY-KO Key Ring Split Bulk 1In (KB105)
- HILLMAN 1 KEY RING ASSORTED COLORS WRIST CO (701304)
- ADVANTUS Black, 10 PK (75556)
- Nite Key Rings