Shop All Key Rings
Nite
Nite LSB2-01-R3 S-Biner SideLock #2 Black
Mfr # LSB2-01-R3
Zoro # G203864468
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
With its two strategically designed plastic sliders the S-Biner SlideLock allows you to close the gates and lock them behind you. Product Information Organize, connect, carry, and keep your valuables extra secure with S-Biner Slide Lock Double-Gated Carabiner. Made of high quality stainless steel, each S-Biner SlideLock features two simple, innovative plastic sliders that, when slid into correct placement, keep the gates securely closed. Your S-Biner SlideLock will stay firmly locked until you choose to unlock it, allowing for simple and secure linking, attaching, and carrying. Each gate can be independently locked for convenient access.
Product Details High quality stainless steel constructionAvailable in 2 sizes with a stainless steel or black finishSecure stainless steel wire gates with SlideLocks to lock gates and secure contentsGates be independently lockedSize #2 dimensions: 2 x .88 weight rating: 10 lb. 1.96 x 0.87 x 0.32 | 49.90mm x 22.20mm x 8.20mm Weight- 0.28 oz | 8 g 10lbs :: 4.5 kgSize #4 dimensions: 3.5 x 1.5 weight rating: 75 lb. 3.54 x 1.57 x 0.32 90.00mm x 40.00mm x 8.20mm Weight- 1.09 oz | 31 g 75lbs :: 33 kg
Product Details High quality stainless steel constructionAvailable in 2 sizes with a stainless steel or black finishSecure stainless steel wire gates with SlideLocks to lock gates and secure contentsGates be independently lockedSize #2 dimensions: 2 x .88 weight rating: 10 lb. 1.96 x 0.87 x 0.32 | 49.90mm x 22.20mm x 8.20mm Weight- 0.28 oz | 8 g 10lbs :: 4.5 kgSize #4 dimensions: 3.5 x 1.5 weight rating: 75 lb. 3.54 x 1.57 x 0.32 90.00mm x 40.00mm x 8.20mm Weight- 1.09 oz | 31 g 75lbs :: 33 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1" W x 48" H Mill Stainless Steel Continuous Hinge (4PNL9)
- NATIONAL HARDWARE SPRING HINGE STL 4"" ORB (N350-793)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-5 (01-30014-5)
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-004)
- MIDWEST FASTENER 1-1/4" Nickel Split Key Rings 10PK (38507)
- MASTER LOCK Key Tags Oval Plstcbg20 (7116D)
- HILLMAN Aluminum/Nylon Multicolored Key Ring Carabiner, 5PK (711086)
- KEY-BAK Key-Connect Clear Key Ring Tether, 24 in. Orange Cord, Carabiner Clip, EZ Clip Ring Clip End Fitting (0KB1-0A214)
- FREEMAN KEYQC3 Pull Apart Coupler Keychain with 2 Split Rings (3 Pack) (KEYQC3)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCE1)
- HILLMAN Key Ring, Silver, 5 PK (701285)
- Nite Key Rings